Velos Polycarbonate Mini Hanger PMH-4542PK Pink 1pc

#Nomor SKU S046706911
Wishlist
Rp76.900
Persediaan

Spesifikasi Produk

Model Number PMH-4542PK
Unit 1pc
Parallel Load Capacity (kg) 1
Color Pink
Length (mm) 45
Width (mm) 45
Thickness (mm) 42
Load Capacity (kg) 1
Type Magnet
Vertical load capacity (kg) 1.5
Product Size(mm) 45x45
Material Polycarnate; Stainless steel; Anisotropic magnet
Horizontal Load Capacity (kg) 1
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful not to hang anything that exceeds the indicated load capacity or anything that is easily breakable.
- Keep away from precision instruments, magnetic cards, watches, and magnetic products.
- Please note that depending on the mounting surface conditions, the indicated load capacity may not be supported.
- Please be careful as the metal on the back may damage the ground surface.
Feature
- Made of polycarnate, which is resistant to rust and has excellent durability, so it can be used around water or outdoors.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan