IWASAKI Multi Hi Ace MF400LSH/U 1pc

#Nomor SKU S046692757
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number MF400LSH/U
Unit 1pc
Rated Life (hour) 12000
Power Consumption (W) 400
Outer Diameter (mm) 116
Total Length (mm) 290
Rated Voltage (V) 130
Lamp Efficiency (lm/W) 95 when vertical, 82.5 when horizontal
Total Luminous Flux (Lm) 38000 when vertical 33000 when horizontal
Average Color Rendering Index Ra75
Correlated Color Temperature (K) 4200
Lamp Current (A) 3.3
Lighting Direction Any (free)
Material Quartz glass; Tungsten; Hard glass
Lamp Lighting Direction U shape
Type Shape fluorescent type
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Stabilizer is sold separately. Please contact us.
- Please use in combination with compatible equipment/ballasts.
- The light color of the lamp will change over time, but this does not affect the practical lighting effect.
- If there is a sudden voltage drop of 5% or more, the lamp may go out.
- When replacing lamps or cleaning lighting equipment, be sure to turn off the power and wait until the lamps have cooled down. There is a risk of burns.
Feature
- It has excellent color appearance and labor-saving properties, and is becoming more and more popular as an alternative to mercury lamps.
- Lamp efficiency is up to 7 times that of mercury lamps, making it labor-saving.
- White light with excellent color reproduction.
- Refreshing 5-wavelength white light from 5 light-emitting elements improves color rendering, extends life, and reduces flicker.
Use
- High ceiling lighting in factories
- Parks, streets, etc.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan