MAGEVER MAGSAND j-hook 1-0269SAND-JR Red 1pc

Rp339.900
Persediaan

Spesifikasi Produk

Model Number 1-0269SAND-JR
Unit 1pc
Color Red
Length (mm) 53
Width (mm) 31
Outer Diameter (mm) 3.1
Height (cm) 2.9
Length (cm) 5.3
Material Magnet part = Neodymium magnet (silicon coating); Hook part = ABS resin; Screw receiver part = ABS resin; Screw = Stainless steel
Diameter of Suction Surface (cm) 3.1
Hook Part Color Red
Magnet Part Color Gray
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The load capacity varies depending on the material and thickness of the object to be sandwiched, so please make sure that it is safe before use.
- Load capacity: 500g with glass thickness of 5mm
Feature
- This is a revolutionary magnet that can be attached to glass, wood, and cloth surfaces by using two magnets ``sandwiched''.
- Neodymium magnets are completely coated with silicone resin, which has properties such as heat resistance, cold resistance, weather resistance, water resistance, mold releasability, and non-corrosion properties.
- Won the 28th Japan Stationery Award 2019 Excellence Award in the functional category.
Use
- Hooks can be made in places where hooks could not be attached before, such as glass, boards, and cloth, by sandwiching them between two magnets.
- Can be used in areas where rust is a concern, such as around water or outdoors, or on glass or resin that may be broken or scratched.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan