Tajima Laser Distance Meter (Meteran Laser) TSFLK-G05BK 1pc

#Nomor SKU S046676801
Wishlist
Rp3.099.900
Persediaan

Spesifikasi Produk

Model Number TSFLK-G05BK
Unit 1pc
Measurement Range (m) 0.1 to 50
Measurement Accuracy (mm) ±2.0
Minimum Display (mm) 1
Height (mm) 117
Width (mm) 44
Thickness (mm) 32
Minimum Display (m) 0.001
Laser Safety Standards Class 2
Power Source 2 AAA batteries
Protection Grade IP40
Content Set Storage case ; Kevlar strap ; AAA alkaline batteries x 2 (for operation check) ; Battery lid with safety hook ; Instruction manual
Measurement Reference Position Setting 3 locations (tip, rear end, end piece end)
Laser Wavelength/Output (N m/mW) 635/1 or less
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the measurement environment is poor, the measurement accuracy and distance may decrease.
- Please read the instruction manual carefully before use.
- Do not emit laser light toward the human body.
- Product specifications are subject to change without notice.
- Thank you for your understanding.
Feature
- Self-removable laser distance meter
- Equipped with functions that are frequently specified in design and construction
- Employs a central controller that can be operated with one finger
- Display with backlight with large, easy-to-read characters
- Compact design that fits in your chest pocket
- Pythagorean measurement allows you to measure the width and height of a building from two locations even from a distance.
- Timely display of distance through continuous measurement
- Equipped with a movable end piece, it can also be used to measure corners such as entered corners, and to hook measurements on edges.
Use
Laser distance meter for distance measurement

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan