S&K Digital Level (Waterpass Digital) 00010098 173x47x68mm 1pc

#Nomor SKU S046641182
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number 00010098
Unit 1pc
Measurement Range (°) ±90
Minimum Display (°) 0.05
Reading Accuracy (°) ±0.3
Width (mm) 173
Depth (mm) 47
Height (mm) 68
Size (mm) 173x47x68
Power Source 9V square dry cell x 1
Material Body = Aluminium, Magnet = Neodymium magnet
Content Set Soft case ; 9V square dry cell for testing x 1 ; ;instruction manual, inspection report ; ; Soft case ; ; 9V square dry battery x1
Reading Accuracy 1 (°) ±0.3
Number of Magnets (piece) 4
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Display stabilization time is approximately 10 seconds.
Feature
- A digital angle meter that uses a liquid sensor and has a wide measurement range (90°).
- The display will be automatically reversed even if the device is turned upside down.
- Display can be switched between DEG (degrees), mm/m, and % (gradient).
- 0°, 90°, 0%, 0mm/M are signal sound displays.
- Equipped with a backlight that allows measurement even in dark places (automatically turns off for about 1 minute).
- Equipped with hold function.
- Measurement surface V groove + magnet included.
- Equipped with auto-off function (approximately 6 minutes).
Use
For measuring inclination angle.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait