S&K Digital Level (Waterpass Digital)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Content SetSoft case ; 9V square dry cell for testing x 1 ; ;instruction manual, inspection report ; ; Soft case ; ; 9V square dry battery x1
Depth (mm)47
Height (mm)68
MaterialBody = Aluminium, Magnet = Neodymium magnet
Measurement Range (°)±90
Minimum Display (°)0.05
Number of Magnets (piece)4
Power Source9V square dry cell x 1
Reading Accuracy (°)±0.3
Reading Accuracy 1 (°)±0.3
Size (mm)173x47x68
Width (mm)173

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Display stabilization time is approximately 10 seconds.
Feature
- A digital angle meter that uses a liquid sensor and has a wide measurement range (90°).
- The display will be automatically reversed even if the device is turned upside down.
- Display can be switched between DEG (degrees), mm/m, and % (gradient).
- 0°, 90°, 0%, 0mm/M are signal sound displays.
- Equipped with a backlight that allows measurement even in dark places (automatically turns off for about 1 minute).
- Equipped with hold function.
- Measurement surface V groove + magnet included.
- Equipped with auto-off function (approximately 6 minutes).
Use
For measuring inclination angle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait