Teramoto Belt Partition Outdoor Compatible Long Stroke Stainless Steel Hairline SU-661-703-2 Red 1pc

#Nomor SKU S046614674
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number SU-661-703-2
Unit 1pc
Belt Color Red
Pole color Silver
Height (mm) 926
Belt Length (m) 3.6
Belt Width (mm) 48
Width (mm) 380
Pole Diameter (mm) 60
Base (mm) 380
Type Assembly type
Material Base = Recycled rubber, elastomer (TPE); Strut = Stainless steel hairline finish; Belt = Nylon; Head = ASA resin
Berat (Kg) 3.6
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 23 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A long-stroke belt partition that can be used both indoors and outdoors.
- The belt winds back slowly, so it is safe.
- Can also be connected to Teramoto's Belper series products.
- Just insert the pole into the weight part and turn it, making it easy to put on and take off, making it very convenient to store and move.
- Since the weights and poles can be easily removed, they do not take up much space when stored, allowing for space-saving storage.
- Uses a heavy weight that ensures stability even at a length of approximately 3.6m.
- The back uses a TPE resin cap to prevent rubber contamination to the bottom, making it suitable for indoor use.
Use
As a belt partition.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan