Gonotec Series Freezing Point Osmometer OSOMOMAT 3000 Series 1unit
Rp329.999.900
Persediaan
Spesifikasi Produk
| Model Number | OSOMOMAT 3000 Series |
|---|---|
| Unit | 1unit |
| Display | 5.7" LCD touch screen |
| Dimension (WxHxD) (mm) | 205x360x220 |
| Cooling | 2 separate peltier elements / heat dissipation through active ventilation |
| Sample Volume (μL) | 50/15 for models 3000 M und D-M |
| Measurement | Measurement of single samples or batch processing (only single sample measurement for model 3000basic) |
| Measurement Time (s) | ~60 |
| Measurement Unit | mOsmol/kg, Osmol/kg, °C |
| Reproducibility | 3000basic, 3000 and 3000 D (≤ 2mOsmol/kg (SD) [0 bis 400]mOsmol/kg, [400 bis 1500]mOsmol/kg, [1500 bis 3000]mOsmol/kg); 3000 M and D-M (≤ 4mOsmol/kg (SD) [0 bis 400]mOsmol/kg) [400 bis 1500]mOsmol/kg, [1500 bis 3000]mOsmol/kg) |
| Calibration | 2 point calibration, 3 point calibration |
| Linearity | Deviation less than ±1 % in the calibrated range |
| Ambient Temperature (°C) | 10 to 35 |
| Power Supply (V/Hz) | 100-240AC/50-60 |
| Antarmuka | RS-232, USB (not for model 3000basic) |
| Output Formats | CSV, XML (not for model 3000basic) |
| Printer Paper | Plain paper, 43mm (1.7") wide; (optional) Graphical dot matrix printer for date, time and sample information for each measurement (for models 3000 D and 3000 D-M) |
| Ribbon | Endless ink ribbon cartridge, replaceable |
| Resolution (mOsmol/kg H₂O) | 1 |
| Measurement Range (mOsmol/kg H₂O) | 0 bis 3000 |
| Error Message | Printed in plain text |
| Software Laguage | German, English, Spanish, French, Portuguese, Chinese |
| Berat (Kg) | 6.5 |
| Tanggal Produk Terdaftar | 27 May 2025 |
| Terakhir Diperbaharui | 28 May 2025 |
Informasi Produk
Description
Measurement Technique
The total osmolality of aqueous solutions is determined by comparative measurements of the freezing points of pure water and of solutions. Whereas water has a freezing point of 0°C, a solution with saline concentration of 1 Osmol/kg has a freezing point of -1.858°C.
The total osmolality of aqueous solutions is determined by comparative measurements of the freezing points of pure water and of solutions. Whereas water has a freezing point of 0°C, a solution with saline concentration of 1 Osmol/kg has a freezing point of -1.858°C.
Feature
- Ease of use: Controlled with a touch screen display and step by step user-guidance for all measurement functions. - Calibration: Automatic, two or three point calibration.
- Design: Robust design that makes it easy to handle and maintain.
- Data Tracking: Built in printer for physical copies and USB or RS232 connections for digital copies. Last results remain available after switching to automatic stand-by mode.
- Quality Management: QM assistance for the laboratory supervisors.
Use
Applications :- Electron microscopy
- Biotechnology
- Research
- Food and Beverage
- Botany
- Pharmacy
- Dispensaries
- Manufacture Quality Control
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan