Gonotec Series Freezing Point Osmometer
#Grup produk P111729764
Spesifikasi
| Ambient Temperature (°C) | 10 to 35 |
|---|---|
| Calibration | 2 point calibration, 3 point calibration |
| Cooling | 2 separate peltier elements / heat dissipation through active ventilation |
| Dimension (WxHxD) (mm) | 205x360x220 |
| Display | 5.7\" LCD touch screen |
| Error Message | Printed in plain text |
| Interfaces | RS-232, USB (not for model 3000basic) |
| Linearity | Deviation less than ±1 % in the calibrated range |
| Measurement | Measurement of single samples or batch processing (only single sample measurement for model 3000basic) |
| Measurement Range (mOsmol/kg H₂O) | 0 bis 3000 |
| Measurement Time (s) | ~60 |
| Measurement Unit | mOsmol/kg, Osmol/kg, °C |
| Output Formats | CSV, XML (not for model 3000basic) |
| Power Supply (V/Hz) | 100-240AC/50-60 |
| Printer Paper | Plain paper, 43mm (1.7\") wide; (optional) Graphical dot matrix printer for date, time and sample information for each measurement (for models 3000 D and 3000 D-M) |
| Reproducibility | 3000basic, 3000 and 3000 D (≤ 2mOsmol/kg (SD) [0 bis 400]mOsmol/kg, [400 bis 1500]mOsmol/kg, [1500 bis 3000]mOsmol/kg); 3000 M and D-M (≤ 4mOsmol/kg (SD) [0 bis 400]mOsmol/kg) [400 bis 1500]mOsmol/kg, [1500 bis 3000]mOsmol/kg) |
| Resolution (mOsmol/kg H₂O) | 1 |
| Ribbon | Endless ink ribbon cartridge, replaceable |
| Sample Volume (μL) | 50/15 for models 3000 M und D-M |
| Software Laguage | German, English, Spanish, French, Portuguese, Chinese |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Measurement Technique
The total osmolality of aqueous solutions is determined by comparative measurements of the freezing points of pure water and of solutions. Whereas water has a freezing point of 0°C, a solution with saline concentration of 1 Osmol/kg has a freezing point of -1.858°C.
The total osmolality of aqueous solutions is determined by comparative measurements of the freezing points of pure water and of solutions. Whereas water has a freezing point of 0°C, a solution with saline concentration of 1 Osmol/kg has a freezing point of -1.858°C.
Feature
- Ease of use: Controlled with a touch screen display and step by step user-guidance for all measurement functions. - Calibration: Automatic, two or three point calibration.
- Design: Robust design that makes it easy to handle and maintain.
- Data Tracking: Built in printer for physical copies and USB or RS232 connections for digital copies. Last results remain available after switching to automatic stand-by mode.
- Quality Management: QM assistance for the laboratory supervisors.
Use
Applications :- Electron microscopy
- Biotechnology
- Research
- Food and Beverage
- Botany
- Pharmacy
- Dispensaries
- Manufacture Quality Control
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
