Bishamon Mobile Lift Table BX-50 W Table Lifter Double Scissor Lift Models 1unit

#Nomor SKU S046424112
Wishlist
Rp24.999.900
Persediaan

Spesifikasi Produk

Model Number BX-50 W
Unit 1unit
Capacity (kg) 500
Table Dimensions (mm) 520x1010
Lifting Height (mm) 418-1020
Berat (Kg) 171.9
Tanggal Produk Terdaftar 06 May 2025
Terakhir Diperbaharui 20 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MobiLift BX BXB Series - Mobile Lift Tables
Lift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) Series
Electric-Hydraulic Mobile Scissor Lift Tables​

Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.

MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.

EASY MOBILITY - Premium Casters And Push Handle For Easy Mobility
CAPACITY - Load Capacities From 330 To 1760 Lbs.
PUMP OPERATION - Battery Push Button Or Manual Foot Pump Operation
MODEL TYPES - Double Scissor And Stainless Steel Models Available

MobiLift Highlights
- Hand Lever Lowering Control
Manual Operation
- Convenient Foot Lever Pump
Manual Operation
- Battery Compartment with Charger
Battery Operation
- Push Button Control
Battery Operation- Removable, Pendant Push Button Control
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan