Dahua NVR WizSense Series H.265 DHI-NVR2104HS-I2 1pc
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | DHI-NVR2104HS-I2 |
|---|---|
| Unit | 1pc |
| Main Processor | Industrial-grade embedded processor |
| Operating System | Embedded Linux |
| Resolution | 12MP; 8MP; 5MP; 4MP; 3MP; 2MP; 720p; D1 |
| Video Output | 1 x VGA, 1 x HDMI (simultaneous) |
| Network Protocol | HTTP; HTTPS; TCP/IP; IPv4; RTSP; UDP; NTP; DHCP; DNS; SMTP; UPnP; IP Filter; DDNS; Alarm Server; IP Search (Supports Dahua IP camera, DVR, NVS, etc.); P2P;Auto Registration |
| Record Mode | Manual record; alarm recordings; motion detection recordings; scheduled recordings |
| Playback Function | 1. Play; pause; stop; fast forward; fast backward; rewind; play by frame; 2. Full screen; backup (vide clip/file); partially zom in; audio on/off |
| USB | 1 x front USB2.0; 1 x back USB2.0 |
| HDMI | 1 (max. resolution: 4K) |
| VGA | 1 |
| Power Supply (V) | 12 DC, 1.5 A |
| Power Consumption (W) | Total output of NVR is ≤ 10 (without HDD) |
| Product Dimensions (mm) | 260x232.7x47.6 |
| Installation | Desktop |
| AI by Camera | Face detection; face recognition; perimeter protection; SMD Plus |
| Perimeter Performance of AI by Camera (Number of Channels) | 4 |
| Access Channel | 4 channels |
| Network Bandwidth | 80 Mbps for access, 80 Mbps for storage and 60 Mbps for forwarding. |
| Multi-screen Display | 1, 4 views |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 30 April 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan