Sebelum PPN:
Rp1.799.900 - Rp2.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Main Processor | Industrial-grade embedded processor |
|---|---|
| Operating System | Embedded Linux |
| Perimeter Performance of AI by Camera (Number of Channels) | 4 |
| Power Consumption (W) | Total output of NVR is ≤ 10 (without HDD) |
| Power Supply (V) | 12 DC, 1.5 A |
| Product Dimensions (mm) | 260x232.7x47.6 |
| Resolution | 12MP; 8MP; 5MP; 4MP; 3MP; 2MP; 720p; D1 |
| VGA | 1 |
| Video Output | 1 x VGA, 1 x HDMI (simultaneous) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































