Junkosha Instant Fitting PYAM-8-6-PM 1pc

Rp99.900
Persediaan

Spesifikasi Produk

Model Number PYAM-8-6-PM
Unit 1pc
Applicable Tube Outer Diameter D2 (mm) 6x6
Applicable Tube Outer Diameter D1 (mm) 8
Usable Fluids Air, water
Applicable Tube Outer Diameter D (mm) 6 to 8
Fluid Used Air, Water
Operating Temperature Range Air (°C) 0 to 60
Operating Temperature Range Water (°C) 0 to 30 (Please do not freeze.)
Fluid Temperature Air (°C) 0 To 60
Fluid Temperature Water (°C) 0 To 30 (Please Do Not Freeze.)
Maximum Operating Pressure Air (MPa) 0.97
Maximum Operating Pressure Water (MPa) 0.19
Vacuum Pressure Used (If The Fluid Used Is Air) (kPa) 1.4 Or More
Applicable Tube (If The Fluid Used Is Air) Nylon Tube (AS1, AS4), Tube For Spot Welding Equipment (Sp4, Spf) , Polyurethane Tubes (Uh, Uf, Ufl, Ue, Uc)
Applicable Tubes (When The Fluid Used Is Water) Nylon Tubes (AS1), Tubes For Spot Welding Equipment (Sp4, Spf)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 April 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For general pneumatic and water pressure piping ●For robots and labor-saving equipment
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
●Metal parts are electroless nickel plated. ●R (PT) screws are coated with colored stickers that allow you to identify the screw size at a glance. ●The body can be positioned according to the tube removal direction. ●R (PT) of elbows, tees, etc. The joint between the threaded part and the resin rotates, allowing for free positioning according to the direction in which the tube is taken out after the joint is installed. ●Also, screws can be tightened while the resin part is fixed. ●The tube grip rotates smoothly within the fitting to prevent the tube from turning out of position.
Use
●For general pneumatic and water pressure piping ●For robots and labor-saving equipment

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan