DIJET Straight Shank EZ Hard Drill (Mata Bor Lurus) EZH5D0400S04-LS 1pc

#Nomor SKU S046359872
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number EZH5D0400S04-LS
Unit 1pc
Effective Machining Depth 5Dc
Surface Treatment PVD coating
Total Length (mm) 79
Blade Diameter (mm) 4
Groove Length (mm) 30
Helix Angle (°) 15
Shank Diameter (mm) 4
Coating PVD coating
Connection diameter (DCON) (mm) 4
Cutting diameter (DC) (mm) 4
Total Length Oal (mm) 79
Flute Length LCF (mm) 30
Berat (Kg) 0.3
Tanggal Produk Terdaftar 30 April 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For high-efficiency drilling of high-hardness materials such as molds.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
●High hardness material coating "DH1" and high toughness base material enable stable drilling of 70HRC high hardness materials. ●The core thickness is more than 1.6 times that of general carbide drills, so it has high rigidity. ●Cutting edge specifications suitable for machining high-hardness materials have significantly improved fracture resistance.
Use
●For high-efficiency drilling of high-hardness materials such as molds.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan