DIJET Straight Shank EZ Hard Drill (Mata Bor Lurus)

Sebelum PPN:
Rp1.399.900 - Rp4.499.900
Spesifikasi
CoatingPVD coating
Effective Machining Depth5Dc
Helix Angle (°)15
Surface TreatmentPVD coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For high-efficiency drilling of high-hardness materials such as molds.
Feature
●High hardness material coating "DH1" and high toughness base material enable stable drilling of 70HRC high hardness materials. ●The core thickness is more than 1.6 times that of general carbide drills, so it has high rigidity. ●Cutting edge specifications suitable for machining high-hardness materials have significantly improved fracture resistance.
Use
●For high-efficiency drilling of high-hardness materials such as molds.

Ulasan Produk

Tidak ada ulasan