HONEYWELL LCD Digital On/Off Thermostat TFM228N/U 1pc

#Nomor SKU S046245311
Wishlist
Rp749.900
Persediaan

Spesifikasi Produk

Model Number TFM228N/U
Unit 1pc
Power Rating (VAC) 90 to 264
Frequency (Hz) 50/60
Display Range (°C) 0 to 60 (Step 0.1)
Accuracy (°C) ±0.5 (at 25) ; ±1 (at 21)
Control Mode ON/ OFF SPST
Output SPST for control valves
Electrical Rating For Fan Current 5(2); 5 = When the load of the thermostat is resistance; 2 = When the load of the thermostat is inductance
Wiring 4 or 7 screw –in terminals per unit, capable of accepting 18~26AWG wires per terminal
Operating Temperature (°C) 5 to 45
Storage Temperature (°C) -20 to 55
Humidity Range (%RH) 5 to 95
Pipe 2 Pipes
Switch ON/OFF, 3 Speed Fan
Remote Temperature Sensor NTC 10k
Auto Cycle Time Greater than 100000 cycles (all loads)
Manual Cycle Time Greater than 10000 operations for all manually operating switches.
High Accuracy Thermostat Yes
Occupancy Mode No
Remote Sensor Terminal No
Berat (Kg) 4.5
Tanggal Produk Terdaftar 29 April 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new TFM228/ 428 series LCD thermostats are designed for ON/ OFF control valve, and fan in 2/ 4-pipe application.
The thermostat operates an ON/ OFF control valve to provide control at the desired setpoint temperature. Fan-coil thermostat models are available with constant fan operation, and have a three-speed switch comes with low, medium and high settings.
The TFM228NNFH/U is model without 3 speed fan contact, which commonly use for simple ON/ OFF control in certain application.
Peringatan
-Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- New attractive modern styling design makes the thermostat harmonized with any interior decoration.
- All in one design, easier to install or service. FUZZY logic design, easier to operate.
- Easy-to-see LCD screen. 3-Speed Fan Controls.
- Heat/Cool mode adjustable. ℃ or ℉ selectable.
- High voltage input (90~264Vac) to suit all regions
- Separate terminals for remote sensor and key card. Ability to display temperature sensor failure for easier troubleshooting.
- Suitable for use with Honeywell all series ON/ OFF control valves.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan