ElektroPhysik Automatic Coating Thickness Gauge 80-648-0001 MIK/010810 0-50 microns 1unit

Rp59.999.900
Persediaan

Spesifikasi Produk

Model Number 80-648-0001
Unit 1unit
Type NiFe 50
Ambient Temperature Range (°C) -20 to 100
Capacity (N)/(kgf) 0-50
Minimum Surface (mm) phi 20
Minimum Base Thickness (mm) 0.5
Gauge Dimensions (mm) 215x55x29
Conforming Standards DIN EN ISO 2178, DIN 50 982, ASTM B 499, E 376, D 1186, G 12, B 530, BS 5411, ISO 2361
Berat (Kg) 0.6
Tanggal Produk Terdaftar 15 April 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MikroTest is the most widely used coating thickness gauge in the world over the last 40 years. The MikroTest complies with the highest technical standards of all analogue magnetic coating thickness gauges. This magnetic coating thickness gauge works on the magnetic attraction principle to measure all non-magnetic coatings on steel and galvanic nickel on steel.

The balanced measuring system ensures accurate readings at any angle: horizontal, vertical and overhead. Also, the gauge allows measurements on curved surfaces. It is also able to provide you with precise measurements in tubes and on round parts due to the automatic operation.

The measurement of the coating thickness is based on magnetic attraction. The attractive force is related to the distance between a permanent magnet and a steel substrate. This distance represents the thickness of the coating under measure. The magnet is lifted from the surface by means of a spring connected to the magnet arm. The force needed to lift the magnet is directly related to the angle of rotation of the torsion spring. This measuring principle is also especially suited for electroplated nickel on copper, aluminum and other non-ferrous metals. This measurement principle ensures fully automatic measurement where no power supply or calibration is required.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan