ElektroPhysik Automatic Coating Thickness Gauge (Alat ukur ketebalan)
#Grup produk P111573183
Spesifikasi
| Type | NiFe 50 |
|---|---|
| Ambient Temperature Range (°C) | -20 to 100 |
| Capacity (N)/(kgf) | 0-50 |
| Conforming Standards | DIN EN ISO 2178, DIN 50 982, ASTM B 499, E 376, D 1186, G 12, B 530, BS 5411, ISO 2361 |
| Gauge Dimensions (mm) | 215x55x29 |
| Minimum Base Thickness (mm) | 0.5 |
| Minimum Surface (mm) | phi 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The MikroTest is the most widely used coating thickness gauge in the world over the last 40 years. The MikroTest complies with the highest technical standards of all analogue magnetic coating thickness gauges. This magnetic coating thickness gauge works on the magnetic attraction principle to measure all non-magnetic coatings on steel and galvanic nickel on steel.
The balanced measuring system ensures accurate readings at any angle: horizontal, vertical and overhead. Also, the gauge allows measurements on curved surfaces. It is also able to provide you with precise measurements in tubes and on round parts due to the automatic operation.
The measurement of the coating thickness is based on magnetic attraction. The attractive force is related to the distance between a permanent magnet and a steel substrate. This distance represents the thickness of the coating under measure. The magnet is lifted from the surface by means of a spring connected to the magnet arm. The force needed to lift the magnet is directly related to the angle of rotation of the torsion spring. This measuring principle is also especially suited for electroplated nickel on copper, aluminum and other non-ferrous metals. This measurement principle ensures fully automatic measurement where no power supply or calibration is required.
The balanced measuring system ensures accurate readings at any angle: horizontal, vertical and overhead. Also, the gauge allows measurements on curved surfaces. It is also able to provide you with precise measurements in tubes and on round parts due to the automatic operation.
The measurement of the coating thickness is based on magnetic attraction. The attractive force is related to the distance between a permanent magnet and a steel substrate. This distance represents the thickness of the coating under measure. The magnet is lifted from the surface by means of a spring connected to the magnet arm. The force needed to lift the magnet is directly related to the angle of rotation of the torsion spring. This measuring principle is also especially suited for electroplated nickel on copper, aluminum and other non-ferrous metals. This measurement principle ensures fully automatic measurement where no power supply or calibration is required.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/53P111573183-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
