Sinopec Engine Oil Turbine L-TSA 46 (Oli Mesin) 200L 1drum
Rp8.799.900
Persediaan
Spesifikasi Produk
| Unit | 1drum |
|---|---|
| Size (L) | 200 |
| ISO Viscosity Grade | 46 |
| Kinematic Viscosity (cSt) | 44.42 @40°C; 6.386 @100°C (ASTM D 445) |
| Viscosity Index | 92 (ASTM D 2270) |
| Neutralisation Number (mg KOH/g) | 0.08 (ASTM D 974) |
| Copper Corrosion | 1b (3hours @ 100°C) (ASTM D 130) |
| Pour Point (°C) | -12 (ASTM D 97) |
| Flash Point (COC) (°C) | 210 (ASTM D 92) |
| Density (kg/L) | 0.8687 @15°C (ASTM D 4052) |
| Diameter (inch) | 23 |
| Height (inch) | 35 |
| Opening (inch) | 2 NPT (Large); 3/4 NPT (Small) |
| Foaming Characteristics | Sequence I = 10/0; Sequence II = 20/0; Sequence III = 10/0 (ASTM D 892) |
| Demulsibility (minute) | 10 @54°C, time to 3 ml emulsion (ASTM D 1401) |
| Oxidation Stability Time to 2 mg KOH/g (hour) | >2000 (ASTM D 943) |
| Oxidation Stability (minute) | 400+ RPVOT @150°C (ASTM D 2772) |
| Rust Prevention (Distilled Water) | Pass (ASTM D 665) |
| Rust Prevention (Synthetic Sea Water) | Pass (ASTM D 665) |
| Berat (Kg) | 194.1 |
| Tanggal Produk Terdaftar | 14 April 2025 |
| Terakhir Diperbaharui | 30 January 2026 |
Informasi Produk
Description
Sinopec R&O Turbine Oil is available in ISO viscosity grades 32, 46, and 68. Formulated with a high-quality base oil and selected additives, it offers good oxidation stability and corrosion protection along with good demulsibility, antifoaming and air release properties.
Cross Reference:
Chevron GST Oil
Mobil DTE
Shell Turbo T 46
Cross Reference:
Chevron GST Oil
Mobil DTE
Shell Turbo T 46
Feature
- Good oxidation stability prolongs the service life of the oil and increases services intervals.- Good air release properties protect against air entrainment and ensure optimum oil film thickness, protecting equipment components.
- Good antifoaming properties avoid the build-up of foam and reduce oil leakage from the system.
- Good water separation properties ensure that any water contamination can be easily separated from the oil, protecting equipment against rusting and corrosion and extending oil life.
- Anti-rust and corrosion prevention properties further protect equipment from rusting and corrosion, and extended equipment life.
Use
- Sinopec L-TSA Turbine Oil is suitable for use in:- Steam turbines used in industrial power generation.
- Large to moderate marine steam turbine propulsion machinery and associated auxiliary equipment.
- Industrial steam turbines, gas turbines and water turbines.
- Circulating systems, anti-friction bearings, enclosed gears, hydraulic units and other industrial applications, providing there is no requirement for antiwear additives.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Sinopec%20Engine%20Oil%20Turbine%20L-TSA%2046%20(Oli%20Mesin)%20200L%201drum/klS045957741-1.jpg)