Sinopec Engine Oil Diesel Tulux CF/SF 30 (Oli Mesin Diesel) CF 30 (Meditran S30/SAE 30) 200L 1drum

#Nomor SKU S045957543
Wishlist
Rp9.799.900
Persediaan

Spesifikasi Produk

Unit 1drum
Size (L) 200
SAE Grade 30
Kinematic Viscosity (cSt) 101.1 @40°C; 11.6 @100°C (ASTM D 445)
Viscosity Index 102 (ASTM D 2270)
Total Base Number (mg KOH/g) 5.0 (ASTM D 2896)
Pour Point (°C) -24 (ASTM D 97)
Flash Point (COC) (°C) 230 (ASTM D 92)
Density (kg/L) 0.885 @20°C (ASTM D 4052)
Diameter (inch) 23
Height (inch) 35
Opening (inch) 2 NPT (Large); 3/4 NPT (Small)
High Temperature, High-Shear Viscosity (HTHS) (cP) 3.64 @150°C (ASTM D 4683)
Berat (Kg) 194.1
Tanggal Produk Terdaftar 14 April 2025
Terakhir Diperbaharui 11 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sinopec Tulux CF 30 is a heavy duty engine oil for on and off highway applications. High TBN for maximum service life and severe conditions. Suitable for diesel engines for marine, power generation, excavators, power dozers and mining equipment. Straight 30 weight oil.
Feature
- Providing better anti-wear protection than CD grade diesel engine oil, further decreasing wear of engine, effectively prolonging service life of engine.
- Excellent detergency and dispersancy, ensuring engines clean when using various kinds of fuel, and effectively preventing piston ring sticking.
- Good thermal oxidation stability and detergency property, ensuring the oil do not break down at high temperatures, keeping the engine clean and extending component life.
- Appropriate formulation system, effectively reducing consumption of engine oil.
- Good anti-foaming property, ensuring sufficient oil supply.
Use
- Engines of complex fuel (e.g. with high sulphur content), or engines of low speed and high torque output especially.
- Diesel engines of power generation units, dozers, excavators, mining equipment, construction machinery and so on.
- Non-direct injection diesel engines requiring oils of CF grade (including CD and CC).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan