Sansai Chemical Sun Jet P-555 White (for Final Finishing) 1pc

Rp229.900
Persediaan

Spesifikasi Produk

Model Number P-555 White
Unit 1pc
Coarseness Extra fine
Type Paste
Classification of Dangerous Goods Designated flammable materials
Name of Dangerous Goods Flammable solids
Abrasive Power #1500-#2000 (cotton cloth, hand polishing) (equivalent to paper grit)
M Code 35563001
Berat (Kg) 0.4
Tanggal Produk Terdaftar 09 April 2025
Terakhir Diperbaharui 22 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sunjet Compound (for final finishing)
is an abrasive for final finishing of painted surfaces of transportation equipment such as passenger cars and trucks, and household products such as televisions, refrigerators, and furniture.
It repairs and smooths marks left by removing gunk, bumps, and scratches that occur during painting with a cutter or paper, increasing gloss.
It is also ideal for blending areas that have been repaired with paint and the old paint film.
It is also effective for removing dirt from old painted surfaces.
The abrasive particles for final finishing are available in a range of sizes, from very fine to super fine.
It is silicone-free and wax-free, so you can use it with confidence. (Except P-636)
Warning
*Do not work when the polishing surface is hot.
*Please allow repair coatings to dry and harden until they can be polished.
*Do not leave the compound on the painted surface.
*Please keep the container tightly sealed when not in use.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan