Castle dBAir Sound Meter System for Safety Managers 1set

#Nomor SKU S045947339
Wishlist
Rp139.999.900
Persediaan

Spesifikasi Produk

Unit 1set
Application Noise at Work
Class Class 1, Class 2
Weighting A, C, Z
Measurement Parameters Leq, Lmin, Lmax, Peak, Dose, HSE Exposure Points, Lep’d (LEX), Hearing Protector Calculator
Applicable Standards IEC 61672-1:2013 IEC 61260-1:2014 (Where Octave Bands Fitted) IEC 61252:1993 amendment 1:2000 (Where Exposure Fitted)
Microphone Class 1:Type 1 Pre-Polarised ½” (50mV/Pa) Condenser Microphone -26 dB ± 2 dB re 1V/Pa Class 2:Type 2 Pre-Polarised ½” (25mV/Pa) Condenser Microphone –32 dB ± 3 dB re 1V/Pa
Linear Operation Range (dB) 95
Frequency Range (Hz-kHz) 1-20 (electrical characteristics) Class 1: 12.5-20 (including microphone) Class 2: 16Hz -16kHz (including microphone)
Time Weighting Measurement 1: Slow, Fast, Impulse Measurement 2: Slow, Fast, Impulse
Display 2.4inch Full Colour TFT 240x320 pixels
Languages English UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish.
Power Batteries: 4 x AA (1.5V) Life: Up to 12 Hours continuous operation (screen settings dependent) USB Socket
Noise Floor Typical ’A’ Weighting, Frequency Weightings, Measurement 1: A, C or Z Measurement 2: A, C or Z
Dual Measurements Simultaneous dual measurement with independent time and frequency weightings
Octave Band Analysis Where fitted 1/1 or 1/3 octave band analysis on measurement 1 only.
Time History Short Interval: 10ms to 60m Long Interval: 1s to 24h Smart Timer, Duration Timer or Interval Timer Memory 16GB, 32GB, 64GB Input / Output Connection Micro USB Type B
Dimensions Including Pre-Amplifier (HxWxD) (mm) 210x70x30
Dimensions Excluding Pre-Amplifier (HxWxD) (mm) 145x70x30
Berat (Kg) 0.4
Tanggal Produk Terdaftar 09 April 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dBAir Sound Meter System for Safety Managers

dBAir Safety Managers Systems Class 1
Designed specifically for Safety Managers, the dBAir Safety Managers System comprises everything you require to carry out assessments to the Control of Noise at Work Regulations 2005, as well as being the ideal system for International Occupational Health Monitoring. All of the Castle dBAir Safety models come with built-in access to the highly sought after “Hearing Protection Database”, which instantly shows you how much protection an operator can expect when using any particular hearing protection device.

Exposure Assessments
Factory Noise Mapping
SNR and HML Hearing Protection Assessment
Litigation Defence

Includes GA611 Class 1 Acoustic Calibrator

dBAir Safety Managers Systems Class 2
This Castle dBAir Safety Managers System - Class 2 comes in a dedicated Occupational Safety mode, which captures all of the data that you require for Noise at Work Risk Assessments in one measurement. As above, the dBAir model in this systems comes with the sought after “Hearing Protection Database”.

Exposure Assessments
Factory Noise Mapping
SNR and HML Hearing Protection Assessment

Includes GA612 Class 2 Acoustic Calibrator

The Castle Cloud
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.

Data Wirelessly Uploads from the dBAir to the Castle Cloud
Data can still be downloaded using a cable if required
Secure Data Storage and Automatic Back-ups
Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
Automatic updates mean no downloads ever required.


Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.

What's in the Box
NK101 dBAir Safety Managers System - Class 1
GA141S dBAir Safety Class 1
GA611 Calibrator, Class 1
CCSTD 3 Year Standard Account for Castle Cloud (10 Users, 10 Instruments)
KA017 Protective System Carry Case
dB001 dBAir Rubber Case in Blue
Feature
1/1 Octave Bands, Hearing Protection Database, WiFi Data Transfer, Dose, Data Logging

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan