Spesifikasi
| Applicable Standards | IEC 61672-1:2013 IEC 61260-1:2014 (Where Octave Bands Fitted) IEC 61252:1993 amendment 1:2000 (Where Exposure Fitted) |
|---|---|
| Application | Noise at Work |
| Class | Class 1, Class 2 |
| Dimensions Excluding Pre-Amplifier (HxWxD) (mm) | 145x70x30 |
| Dimensions Including Pre-Amplifier (HxWxD) (mm) | 210x70x30 |
| Display | 2.4inch Full Colour TFT 240x320 pixels |
| Dual Measurements | Simultaneous dual measurement with independent time and frequency weightings |
| Frequency Range (Hz-kHz) | 1-20 (electrical characteristics) Class 1: 12.5-20 (including microphone) Class 2: 16Hz -16kHz (including microphone) |
| Languages | English UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish. |
| Linear Operation Range (dB) | 95 |
| Measurement Parameters | Leq, Lmin, Lmax, Peak, Dose, HSE Exposure Points, Lep’d (LEX), Hearing Protector Calculator |
| Microphone | Class 1:Type 1 Pre-Polarised ½” (50mV/Pa) Condenser Microphone -26 dB ± 2 dB re 1V/Pa Class 2:Type 2 Pre-Polarised ½” (25mV/Pa) Condenser Microphone –32 dB ± 3 dB re 1V/Pa |
| Noise Floor | Typical ’A’ Weighting, Frequency Weightings, Measurement 1: A, C or Z Measurement 2: A, C or Z |
| Octave Band Analysis | Where fitted 1/1 or 1/3 octave band analysis on measurement 1 only. |
| Power | Batteries: 4 x AA (1.5V) Life: Up to 12 Hours continuous operation (screen settings dependent) USB Socket |
| Time History | Short Interval: 10ms to 60m Long Interval: 1s to 24h Smart Timer, Duration Timer or Interval Timer Memory 16GB, 32GB, 64GB Input / Output Connection Micro USB Type B |
| Time Weighting | Measurement 1: Slow, Fast, Impulse Measurement 2: Slow, Fast, Impulse |
| Weighting | A, C, Z |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
dBAir Sound Meter System for Safety Managers
dBAir Safety Managers Systems Class 1
Designed specifically for Safety Managers, the dBAir Safety Managers System comprises everything you require to carry out assessments to the Control of Noise at Work Regulations 2005, as well as being the ideal system for International Occupational Health Monitoring. All of the Castle dBAir Safety models come with built-in access to the highly sought after “Hearing Protection Database”, which instantly shows you how much protection an operator can expect when using any particular hearing protection device.
Exposure Assessments
Factory Noise Mapping
SNR and HML Hearing Protection Assessment
Litigation Defence
Includes GA611 Class 1 Acoustic Calibrator
dBAir Safety Managers Systems Class 2
This Castle dBAir Safety Managers System - Class 2 comes in a dedicated Occupational Safety mode, which captures all of the data that you require for Noise at Work Risk Assessments in one measurement. As above, the dBAir model in this systems comes with the sought after “Hearing Protection Database”.
Exposure Assessments
Factory Noise Mapping
SNR and HML Hearing Protection Assessment
Includes GA612 Class 2 Acoustic Calibrator
The Castle Cloud
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.
Data Wirelessly Uploads from the dBAir to the Castle Cloud
Data can still be downloaded using a cable if required
Secure Data Storage and Automatic Back-ups
Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
Automatic updates mean no downloads ever required.
Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.
What's in the Box
NK101 dBAir Safety Managers System - Class 1
GA141S dBAir Safety Class 1
GA611 Calibrator, Class 1
CCSTD 3 Year Standard Account for Castle Cloud (10 Users, 10 Instruments)
KA017 Protective System Carry Case
dB001 dBAir Rubber Case in Blue
dBAir Safety Managers Systems Class 1
Designed specifically for Safety Managers, the dBAir Safety Managers System comprises everything you require to carry out assessments to the Control of Noise at Work Regulations 2005, as well as being the ideal system for International Occupational Health Monitoring. All of the Castle dBAir Safety models come with built-in access to the highly sought after “Hearing Protection Database”, which instantly shows you how much protection an operator can expect when using any particular hearing protection device.
Exposure Assessments
Factory Noise Mapping
SNR and HML Hearing Protection Assessment
Litigation Defence
Includes GA611 Class 1 Acoustic Calibrator
dBAir Safety Managers Systems Class 2
This Castle dBAir Safety Managers System - Class 2 comes in a dedicated Occupational Safety mode, which captures all of the data that you require for Noise at Work Risk Assessments in one measurement. As above, the dBAir model in this systems comes with the sought after “Hearing Protection Database”.
Exposure Assessments
Factory Noise Mapping
SNR and HML Hearing Protection Assessment
Includes GA612 Class 2 Acoustic Calibrator
The Castle Cloud
The Castle dBAir uses the revolutionary new Castle Cloud Software. Hosted online, all you need to access it's entire software capabilities is an internet browser.
Data Wirelessly Uploads from the dBAir to the Castle Cloud
Data can still be downloaded using a cable if required
Secure Data Storage and Automatic Back-ups
Simple and slick interface allowing even first time users to capitalise on The Castle Cloud's vast features
Automatic updates mean no downloads ever required.
Measurement Parameters
dBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator
dBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:
dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.
dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.
dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.
What's in the Box
NK101 dBAir Safety Managers System - Class 1
GA141S dBAir Safety Class 1
GA611 Calibrator, Class 1
CCSTD 3 Year Standard Account for Castle Cloud (10 Users, 10 Instruments)
KA017 Protective System Carry Case
dB001 dBAir Rubber Case in Blue
Feature
1/1 Octave Bands, Hearing Protection Database, WiFi Data Transfer, Dose, Data LoggingProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
