Schneider Electric Relay 24V DC RXM4AB3BD 1pc

#Nomor SKU S045809071
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number RXM4AB3BD
Unit 1pc
Dimensions (mm) 21×40×27
Rated Coil Voltage (V) DC24
Number of Poles 4
Contact Configuration 4PDT
Terminal Shape Plug-in Terminals
Rated Insulation Voltage (V) 250(IEC), 300C(SA), 300(UL)
Operating Temperature (°C) -40 to 85
Mechanical Durability 10,000,000 cycles
Electrical Durability 100000 cycle resistance
Contact Material Silver Alloy
Coil Resistance (ohm) 650
Pollution Level 2 (usage environment)
Coil Voltage (V) 24(DC)
Maximum Switching Voltage (V) 250 (AC); 28 (DC)
M Code 47085335
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 March 2025
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RXM Series Miniature Relays with LED. Schneider Electric's small Zelio RXM miniature relays with LED allow you to increase functionality within electrical enclosures. This is especially useful for industrial applications such as machinery, building equipment, and HVAC. RXZE2 type based miniature plug-in relay range Easy to use - no adjustments required for standard applications Easy to integrate into current devices and adaptable to all voltages Equipped with test button and mechanical indicator of relay status Base for DIN rail or screw-compatible assembly sold separately

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait