K-Flex Cover Pipe Insulation ST Class-O 19x42mm 3/4inch 1pc
Rp129.900
Persediaan
Spesifikasi Produk
| Model Number | 19x42mm |
|---|---|
| Unit | 1pc |
| Outside Diameter (inch) | 3/4 |
| Size (mm) | 19x42 |
| Length (m) | 2 |
| Material | Nitrile Butadine Rubber |
| Color | Black |
| Assembly | Light weight and flexible. Closed cell structure means no additional vapour barrier is required. |
| Temperature Range (°C) | -200 to +116 |
| Thermal Conductivity (W/mk) | λ ≤ 0.034 at +20°C; λ ≤ 0.032 at 0°C; λ ≤ 0.028 at -50°C |
| Water Absorption (%) | 0.2 by volume |
| Density (kg/m³) | 48 to 70 |
| Packaging Dimension (m) | 2.1x0.394x0.32 |
| Brief Description | Flexible elastomeric foam, closed-cell insulation material |
| Water Vapour Diffusion Resistance | µ ≥ 10000 |
| Berat (Kg) | 3.9 |
| Tanggal Produk Terdaftar | 04 March 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
K-FLEX ST is a multi purpose flexible elastomeric thermal insulation with a built-in vapour barrier and a closed cell structure, this make K-FLEX insulation a high resistance to water vapour transmission which in turn enable the material to maintain a high level of energy conservation efficiency.
K-FLEX ST is a dust and fibre free insulation that make it an ideal product for apartments, commercial buildings, industrial plants, oil & gas industry, marine and offshore applications.
K-FLEX ST is a dust and fibre free insulation that make it an ideal product for apartments, commercial buildings, industrial plants, oil & gas industry, marine and offshore applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Low flame spread When fire tested K-FLEX ST, it does not generate flaming droplets, and has a low fire propagation index. These combined meet the fire performance requirement of class "0" as defined in Building Regulations. Further guarantee is given by supervision contracts with independent European laboratories.
- High water vapour diffusion resistance
K-FLEX ST closed cell elastomeric insulation has a high water vapour diffusion resistance factor µ, that minimizes water vapour penetration, giving excellent long term performance.
- Very low thermal conductivity
K-FLEX ST thermal conductivity is λ 0°C = 0.032W/{m.K). The thermal conductivity coefficient is the most important factor in calculation focused on energy saving.
Use
K-FLEX ST is the ideal choice for:- Refrigeration pipework
- Hot water piping system
- Ducting system
- Large pipe and tanks
- Chilled water piping system
- Drainage system
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan