K-Flex Cover Pipe Insulation ST Class-O (Pipa AC)

Sebelum PPN:
Rp25.900 - Rp1.199.900
Spesifikasi
AssemblyLight weight and flexible. Closed cell structure means no additional vapour barrier is required.
Brief DescriptionFlexible elastomeric foam, closed-cell insulation material
ColorBlack
Density (kg/m³)48 to 70
Length (m)2
MaterialNitrile Butadine Rubber
Packaging Dimension (m)2.1x0.394x0.32
Temperature Range (°C)-200 to +116
Thermal Conductivity (W/mk)λ ≤ 0.034 at +20°C; λ ≤ 0.032 at 0°C; λ ≤ 0.028 at -50°C
Water Absorption (%)0.2 by volume
Water Vapour Diffusion Resistanceµ ≥ 10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
K-FLEX ST is a multi purpose flexible elastomeric thermal insulation with a built-in vapour barrier and a closed cell structure, this make K-FLEX insulation a high resistance to water vapour transmission which in turn enable the material to maintain a high level of energy conservation efficiency.
K-FLEX ST is a dust and fibre free insulation that make it an ideal product for apartments, commercial buildings, industrial plants, oil & gas industry, marine and offshore applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Low flame spread
When fire tested K-FLEX ST, it does not generate flaming droplets, and has a low fire propagation index. These combined meet the fire performance requirement of class "0" as defined in Building Regulations. Further guarantee is given by supervision contracts with independent European laboratories.
- High water vapour diffusion resistance
K-FLEX ST closed cell elastomeric insulation has a high water vapour diffusion resistance factor µ, that minimizes water vapour penetration, giving excellent long term performance.
- Very low thermal conductivity
K-FLEX ST thermal conductivity is λ 0°C = 0.032W/{m.K). The thermal conductivity coefficient is the most important factor in calculation focused on energy saving.
Use
K-FLEX ST is the ideal choice for: - Refrigeration pipework - Hot water piping system - Ducting system - Large pipe and tanks - Chilled water piping system - Drainage system

Ulasan Produk

Tidak ada ulasan