HAND LIFT Hand Pallet Truck (Troli Palet Manual) CBY.BF 5.0T 5ton (685mm) 1unit

#Nomor SKU S045413513
Wishlist
Rp9.499.900
Persediaan

Spesifikasi Produk

Model Number CBY.BF 5.0T
Unit 1unit
Capacity (kg) 5000
Maximum Height (mm) 195
Minimum Height (mm) 85
Fork Length (mm) 1220
Width Overall Forks (mm) 685
Steering Wheel (mm) 180x52
Type Hand Pallet
Berat (Kg) 76.0
Tanggal Produk Terdaftar 17 February 2025
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The rotating part is equipped with an alloy bushing, which can absorb the eccentric load, resist wear and prolong the service life;
- Fully automatic welding integrated molding, increase strength, effectively prevent deformation.
- Provide a variety of wheel options and assemblies, which can be customized according to actual needs.
- Super heavy load, 5tons of cargo easily and stably set up.
- The thickened steel plate can easily meet the demand of high load.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan