Koshin Pompa Air Alkon/Irigasi (Waterpump) SEH-80X 3inch 1unit
Rp6.199.900
Persediaan
Spesifikasi Produk
| Model Number | SEH-80X |
|---|---|
| Unit | 1unit |
| Connection (mm) | 80 |
| Connection (inch) | 3 |
| Connection Type | Outer Pipe Thread |
| Total Head (m) | 27 EN |
| Capacity (L/minute) | 1100 |
| Suction Height (m) | 8 |
| Grain Size (mm) | Max. 3 |
| Motor Type | 4-stroke gasoline engine, air-cooled |
| Motor | Honda GX160 |
| Displacement (cm³) | 163 |
| Nominal Power Output (kW) | 2.9 |
| Nominal Power (Hp) | 4.2 |
| Maximum Power (kW) | 3.6 |
| Maximum Power (Hp) | 4.8 |
| Maximum Power (rpm) | 3600 |
| Fuel | Gasoline, unleaded |
| Tank Capacity (L) | 3.1 |
| Start Method | Cable Starter |
| Suction Height (ft) | 26 |
| Nominal Power (rpm) | 3600 |
| Berat (Kg) | 38.0 |
| Tanggal Produk Terdaftar | 04 February 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUse
Applications:– Rice field irrigation
– Irrigation with sprinkler systems
– Garden/ Orchard
– Pump water from well
• Filling water reservoirs
• Filling or draining water from ponds
• Filling or draining water from fish farms
– Washing livestock, barns or farm equipment
– Pumping water with solid particles up to 3 mm
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Koshin%20Pompa%20Air%20Alkon%2FIrigasi%20(Waterpump)%20SEH-80X%203inch%201unit/fpS045328565-1.jpg)