GE Inspection Technologies Ultrasonic Thickness Gauge 100N3520 with A & B Scan and Data Recorder with DA512 Probe and Potted Cable 1set
Rp219.999.900
Persediaan
Spesifikasi Produk
| Model Number | 100N3520 |
|---|---|
| Unit | 1set |
| Display Size (inch) | 5 |
| Display Resolution (pixels) | 800x480 |
| Product Size (WxHxD) (mm) | 175x111x50 |
| Protection Class | IP 67 |
| Operating Temperature (°C) | 0-55 |
| Operation Time (hour) | > 8 |
| PC interface | Micro USB |
| Memory Card | SD-Card 16GB max |
| Data Recorder | 100000 readings per file |
| Pulse Repetition Frequency (Hz) | 4, 8 or 16 selectable |
| Measurement Range (m) | 0.4-14000 |
| Measurement Range (inch) | 0.01-551 |
| Measurement Unit | mm, inch, µs |
| Display Mode | Thickness and A-Scan. Temperature corrected thickness. B-Scan. Min/Max capture. Differential |
| Probe Connections | Dual Lemo-00 (T/R) |
| Pulser (V) | 120-300 |
| Receiver (dB) | 110 dynamic. Automatic gain control. Manual –high, -low, -auto |
| Display Resolution (mm) | 0.01 or 0.1, selectable |
| Display Resolution (inch) | 0.001 or 0.01, selectable |
| Measurement Technique | Zero crossing. IP to 1st echo. Multi echo, TopCoat, Auto-V |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 03 February 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The GE Inspection Technologies DMS Go Thickness Gauge combines an intuitive user interface, powerful data management, and an ability to provide accurate, reliable and comprehensive thickness inspection data. It has automatic gain control for excellent repeatability and corrosion monitoring.
Model: Standard: A & B Scan
Kit: DA512 probe and potted cable
Set Content :
(1) Lithium Ion "on-board" rechargeable battery
(1) Battery charger /AC power supply
(1) LCD screen protectors (10-pack)
(1) SD card (8GB)
(1) Transport case
(1) Hand strap
(1) Quick reference card
(1) Operating manual on CD
(1) Certificate of conformity
(1) Certificate of Calibration
(1) Couplant sample
(1) DA512 Probe, 5MHz, .296" contact dia. (113-552-013)
Model: Standard: A & B Scan
Kit: DA512 probe and potted cable
Set Content :
(1) Lithium Ion "on-board" rechargeable battery
(1) Battery charger /AC power supply
(1) LCD screen protectors (10-pack)
(1) SD card (8GB)
(1) Transport case
(1) Hand strap
(1) Quick reference card
(1) Operating manual on CD
(1) Certificate of conformity
(1) Certificate of Calibration
(1) Couplant sample
(1) DA512 Probe, 5MHz, .296" contact dia. (113-552-013)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- DMS Go+ comes with D-pad (arrow key) control- 0.010 to 25inch (0.40 to 650mm) measuring range in steel
- 0.0098 to 0.6299in/µs (250 to 16000m/s) mat. velocity
- 0.0001 or 0.01inch (0.01 or 0.1mm) display resolution
- LCD display, 800x480 pixels
- USM Go flaw detector upgrade available
- Flip function allows for left or right hand use
- Vibration and shock tested
- IP67 sealed for dust & water protection
DMS Go+ :
Added performance
• B-scan (timed) for cross-sectional view
• Compatible with single element probes for precision thickness measurement and temperature compensated readings.
Use
The DMS Go+ Series is suitable for thickness measurement in a wide variety of applications throughout the industrial and process spectrum. They are especially applicable for corrosion measurement and monitoring, even on coated components and structures and at high temperatures.
Oil & Gas
• Inspection and monitoring of corrosion in tubes, vessels and tanks;
• Measurement of remaining wall thickness through paint coatings.
Aerospace
• Maintenance checks
Metals Industry
• Thickness measurement of austenitic materials
Power Generation
• Inspection of complex geometry tubes;
• Monitoring of boiler efficiency by measuring oxide scale in boiler tubes with special probe OSS-10.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan