GE Inspection Technologies Ultrasonic Thickness Gauge 100N3519 with A & B Scan and Data Recorder with DA501 Probe and Cable 1set

Rp219.999.900
Persediaan

Spesifikasi Produk

Model Number 100N3519
Unit 1set
Display Size (inch) 5
Display Resolution (pixels) 800x480
Product Size (WxHxD) (mm) 175x111x50
Protection Class IP 67
Operating Temperature (°C) 0-55
Operation Time (hour) > 8
PC interface Micro USB
Memory Card SD-Card 16GB max
Data Recorder 100000 readings per file
Pulse Repetition Frequency (Hz) 4, 8 or 16 selectable
Measurement Range (m) 0.4-14000
Measurement Range (inch) 0.01-551
Measurement Unit mm, inch, µs
Display Mode Thickness and A-Scan. Temperature corrected thickness. B-Scan. Min/Max capture. Differential
Probe Connections Dual Lemo-00 (T/R)
Pulser (V) 120-300
Receiver (dB) 110 dynamic. Automatic gain control. Manual –high, -low, -auto
Display Resolution (mm) 0.01 or 0.1, selectable
Display Resolution (inch) 0.001 or 0.01, selectable
Measurement Technique Zero crossing. IP to 1st echo. Multi echo, TopCoat, Auto-V
Berat (Kg) 2.5
Tanggal Produk Terdaftar 03 February 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GE Inspection Technologies DMS Go Thickness Gauge combines an intuitive user interface, powerful data management, and an ability to provide accurate, reliable and comprehensive thickness inspection data. It has automatic gain control for excellent repeatability and corrosion monitoring.
Model: Standard: A & B Scan
Kit: DA501 probe and cable
Set Content :
(1) Lithium Ion "on-board" rechargeable battery
(1) Battery charger /AC power supply
(1) LCD screen protectors (10-pack)
(1) SD card (8GB)
(1) Transport case
(1) Hand strap
(1) Quick reference card
(1) Operating manual on CD
(1) Certificate of conformity
(1) Certificate of Calibration
(1) Couplant sample
(1) DA501 Probe, 5MHz, .475" contact dia. (GEIT1512169)
(1) KBA533 Probe Cable (118-140-054)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- DMS Go+ comes with D-pad (arrow key) control
- 0.010 to 25inch (0.40 to 650mm) measuring range in steel
- 0.0098 to 0.6299in/µs (250 to 16000m/s) mat. velocity
- 0.0001 or 0.01inch (0.01 or 0.1mm) display resolution
- LCD display, 800x480 pixels
- USM Go flaw detector upgrade available
- Flip function allows for left or right hand use
- Vibration and shock tested
- IP67 sealed for dust & water protection


DMS Go+ :
Added performance
• B-scan (timed) for cross-sectional view
• Compatible with single element probes for precision thickness measurement and temperature compensated readings.
Use
The DMS Go+ Series is suitable for thickness measurement in a wide variety of applications throughout the industrial and process spectrum.
They are especially applicable for corrosion measurement and monitoring, even on coated components and structures and at high temperatures.

Oil & Gas
• Inspection and monitoring of corrosion in tubes, vessels and tanks;
• Measurement of remaining wall thickness through paint coatings.
Aerospace
• Maintenance checks
Metals Industry
• Thickness measurement of austenitic materials
Power Generation
• Inspection of complex geometry tubes;
• Monitoring of boiler efficiency by measuring oxide scale in boiler tubes with special probe OSS-10.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait