Mileseey Digital Laser Distance Meter (Meteran Laser) DT10 Portable 40m 1pc
Rp799.900
Persediaan
Spesifikasi Produk
| Model Number | DT10 |
|---|---|
| Unit | 1pc |
| Range (m) | 40 |
| Accuracy (mm) | ±(2+5x10-5D) |
| Reference | Rear |
| Measurement Unit | m |
| LCD Type | White-on-black Display |
| Feature | Single Measurement, Area Measurement |
| Laser Class | Class 2 |
| Laser Type | Red laser, 630-670nm, < 1mW |
| Operating Temperature (°C) | 0-40 |
| Storage Temperature (°C) | -10-60 |
| Battery Type | Lithium battery |
| Laser Auto Shut-Off (s) | 30 |
| Automatic Shutdown Time (s) | 180 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 13 January 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- High quality fiber, with strong toughness, folded many times without deformation and fracture.
- Due to the accurate, efficient and professional tape measure, you save time by taking precise measurements. It has large and clear markings in both inches and centimeters, easy and convenient to read.
- The tape measure is retractable and there is a retract button in the center, just press on the button when pulling the tape out or retracting the tape back into it avoid the noise.
- Comfortable rubber grip covers the ergonomic case made of heavy duty impact resistant plastic. Making it an essential for everyday homeowners, interior designers to professional handyman, carpenter, metal or wood workers and architects.
- Due to the accurate, efficient and professional tape measure, you save time by taking precise measurements. It has large and clear markings in both inches and centimeters, easy and convenient to read.
- The tape measure is retractable and there is a retract button in the center, just press on the button when pulling the tape out or retracting the tape back into it avoid the noise.
- Comfortable rubber grip covers the ergonomic case made of heavy duty impact resistant plastic. Making it an essential for everyday homeowners, interior designers to professional handyman, carpenter, metal or wood workers and architects.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Mileseey%20Digital%20Laser%20Distance%20Meter%20(Meteran%20Laser)%20DT10%20Portable%2040m%201pc/jwS045137716-1.jpg)