Mileseey Digital Laser Distance Meter (Meteran Laser)

Sebelum PPN:
Rp919.900
Spesifikasi
Accuracy (mm)±(2+5x10-5D)
Automatic Shutdown Time (s)180
Battery TypeLithium battery
FeatureSingle Measurement, Area Measurement
LCD TypeWhite-on-black Display
Laser Auto Shut-Off (s)30
Laser ClassClass 2
Laser TypeRed laser, 630-670nm, < 1mW
Measurement Unitm
Operating Temperature (°C)0-40
Range (m)40
ReferenceRear
Storage Temperature (°C)-10-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- High quality fiber, with strong toughness, folded many times without deformation and fracture.
- Due to the accurate, efficient and professional tape measure, you save time by taking precise measurements. It has large and clear markings in both inches and centimeters, easy and convenient to read.
- The tape measure is retractable and there is a retract button in the center, just press on the button when pulling the tape out or retracting the tape back into it avoid the noise.
- Comfortable rubber grip covers the ergonomic case made of heavy duty impact resistant plastic. Making it an essential for everyday homeowners, interior designers to professional handyman, carpenter, metal or wood workers and architects.

Ulasan Produk

Tidak ada ulasan