Black Diamond Headlamp Spot 400 Creek Blue 1pc

Rp929.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Blue
Maximum Distance (m) High 100, Medium 60, Low 12
Battery 3x AAA (included) BD 1500 Battery
IPX Rating IPX8
Lumens (lm) High 400, Medium 200, Low 6
Maximum Burn Time (hour) High 2.5/4, Medium 5/8, Low 200/225 AAA/BD 1500 Battery
Berat (Kg) 0.1
Tanggal Produk Terdaftar 10 January 2025
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For midweek dawn patrols, all-night approaches, or just big climbing objectives that push beyond daylight, the Black Diamond Spot 400 has 400 lumens of power, now housed in a smaller, more efficient design. With a compact body, the Spot 400 features a low profile for better balance and is more ergonomic for added comfort. The user interface also has a second switch for easy lens mode selection. The new Spot 400 is also Dual-Fuel compatible, allowing you to power the light with either the rechargeable BD 1500 Li-ion battery or three standard AAA batteries. In addition, the updated optical efficiency not only provides brighter light with more peak intensity, but also saves battery life that you can now easily track with a six-setting, three-LED battery meter. The Spot 400 offers peripheral lighting for close-range activities like sorting gear, cooking, or reading in camp and it sports an IPX8 waterproof housing. The Brightness Memory feature allows you to turn the light on and off at a chosen brightness without reverting back to a default setting. Plus, the Spot 400’s PowerTap Technology makes for instant brightness adjustment settings.

Technology
- Dual Fuel Rechargeable
With our Dual Fuel technology, the user has maximum flexibility to utilize either Black Diamond rechargeable Li-ion battery packs (sold separately) or Alkaline cells.

- PowerTap Technology
Instant transitioning from any setting to full power light output with the tap of a finger.

- Digital Lock
Patented digital lock feature safeguards against accidental use when stored in a pack or pocket.
Feature
Dual-Fuel: Maximum flexibility to utilize either Alkaline cells or a rechargeable Lithium Ion BD 1500 battery (sold separately)
400 Lumen max output
Integrated battery meter display shows % of power remaining
Settings include proximity and distance modes, dimming, strobe, red LED night-vision and lock mode
Brightness Memory allows you to turn the light on and off at a chosen brightness without reverting back to default setting
Red night vision has dimming and strobe modes and activates without cycling through the white mode
Red night vision has dimming and strobe modes and activates without cycling through the white mode
Multifaceted optical efficiency lens technology
IPX8: Waterproof-Tested to operate at least 1.1 meters underwater for 30 minutes. If submerged, water may enter the battery compartment and it will still operate; it should be completely dried out after use in wet conditions
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan