Heshbon Mesin Vacum Isi Refrigeran AC Mobil HR-371 1unit
Rp71.999.900
Persediaan
Spesifikasi Produk
| Model Number | HR-371 |
|---|---|
| Unit | 1unit |
| Type of refrigerant | R-134a |
| Vacuum Pump (L/minute) | 140 |
| Service Procedure | Automatic/manual |
| Working Temperature Range (°C) | 10 to 40 |
| Power Supply (V/Hz) | AC 220 / 50/60 |
| Dimensions (mm) | 710(L)x500(W)x1090(H) |
| Scale Range (g-kg) | 5 to 75 |
| Sealed Compressor (Hp,V,Hz) | 1/2, 220~240, 500 |
| Refrigerant Tank Capacity (kg/Refillable) | 21.7 |
| Berat (Kg) | 98.0 |
| Tanggal Produk Terdaftar | 31 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- High quality visual pressure gauge and LCD panel.- Self-Diagnosis.
- The large capacity recovery tank. (21.7kg DOT)
- The large capacity recovery compressor (HBP Type) and vacuum pump guarantee saving working time.
- Additional functions such as auto air purge, automatic used oil discharge system, recycle and Charge functions are contained.
- Automatic leak test during the vacuum phase.
- Service alarm for maintenance and filter replacement require.
- Operator code forassigning an operator password to protect against unauthorized uses.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan