Heshbon Mesin Vacum Isi Refrigeran AC Mobil

Sebelum PPN:
Rp82.999.900
Spesifikasi
Dimensions (mm)710(L)x500(W)x1090(H)
Power Supply (V/Hz)AC 220 / 50/60
Refrigerant Tank Capacity (kg/Refillable)21.7
Scale Range (g-kg)5 to 75
Sealed Compressor (Hp,V,Hz)1/2, 220~240, 500
Service ProcedureAutomatic/manual
Type of refrigerantR-134a
Vacuum Pump (L/minute)140
Working Temperature Range (°C)10 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High quality visual pressure gauge and LCD panel.
- Self-Diagnosis.
- The large capacity recovery tank. (21.7kg DOT)
- The large capacity recovery compressor (HBP Type) and vacuum pump guarantee saving working time.
- Additional functions such as auto air purge, automatic used oil discharge system, recycle and Charge functions are contained.
- Automatic leak test during the vacuum phase.
- Service alarm for maintenance and filter replacement require.
- Operator code forassigning an operator password to protect against unauthorized uses.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait