Heshbon Alat Uji Emisi Kendaraan HD-410+RPM Sensor 1unit

Rp91.999.900
Persediaan

Spesifikasi Produk

Model Number HD-410+RPM Sensor
Unit 1unit
Measurement Items Smoke opacity, Smoke Density, RPM(option)
Light Source Green LED(565nm)
Detection Photodiode
Shell Length (mm) 215
Inside Diameter (mm) 21
Speed Resolution (rpm) 10
Display 4digit 7segmentLED
Precision Within ±1% (RPM :±80rpm)
Shell Tempur. Maintain constantly about 80
Display of Smoke Density (time/s) 4
Smoke Detecting Speed (time/s) 60
Response Time (s) 0.5 (90%)
Repeat Within 1%
Oil Resolution 1
Light Resolution (m-1) 0.01
Smoke Resolution (%) 0.1
Oil Measurement Range o to 150
Speed Measurement Range (rpm) 0 to 8000
Light Measurement Range (m-1) 0.00 to 21.42
Smoke Measurement Range (%) 0.0 to 100.0
Berat (Kg) 5.0
Tanggal Produk Terdaftar 31 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Oiltemp. Sensor [Option]
- Power Cord
- Rs232Ccable
- Rpm Sensor (Batterytype)(Option]
- Bolt
- Probe & Hose
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan