Heshbon Alat Uji Emisi Kendaraan

Sebelum PPN:
Rp109.999.900
Spesifikasi
DetectionPhotodiode
Display4digit 7segmentLED
Display of Smoke Density (time/s)4
Inside Diameter (mm)21
Light Measurement Range (m-1)0.00 to 21.42
Light Resolution (m-1)0.01
Light SourceGreen LED(565nm)
Measurement ItemsSmoke opacity, Smoke Density, RPM(option)
Oil Measurement Rangeo to 150
Oil Resolution1
PrecisionWithin ±1% (RPM :±80rpm)
RepeatWithin 1%
Response Time (s)0.5 (90%)
Shell Length (mm)215
Shell Tempur.Maintain constantly about 80
Smoke Detecting Speed (time/s)60
Smoke Measurement Range (%)0.0 to 100.0
Smoke Resolution (%)0.1
Speed Measurement Range (rpm)0 to 8000
Speed Resolution (rpm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Oiltemp. Sensor [Option]
- Power Cord
- Rs232Ccable
- Rpm Sensor (Batterytype)(Option]
- Bolt
- Probe & Hose

Ulasan Produk

Tidak ada ulasan

Halaman Terkait