Hioki Earth Tester Set Package FT6041 KIT 1set

#Nomor SKU S044956639
Wishlist
Rp48.999.900
Persediaan

Spesifikasi Produk

Model Number FT6041 KIT
Unit 1set
Operating Temperature (°C) -20 to 65 (no condensation)
Storage Temperature (°C) -25 to 65
Humidity Range (%RH) less than 80 (no condensation)
Dustproof and Waterproof IP65, IP67 (EN60529)
Standards EN61010 (safety), EN61326 (EMC), EN61557-1/EN61557-10/EN61557-14 (low-resistance measurement, earth testers), EN61557-5 (earth testers)
Power Supply HR6 nickel-metal hydride battery x 4 or LR03 alkaline battery × 4
Dimensions (WxHxD) (mm) Approx. 189x148x48
Ground Potential 0 to 30.0 V RMS, accuracy: ±2.3% rdg. ±8 dgt. (50/60 Hz), ±1.3% rdg. ±4 dgt. (DC)
Number of Measurements per Battery Charge 500 times (3-pole method, without Z3210 installed) 400 times (3-pole method, with Z3210 installed and using wireless communication)
Berat (Kg) 0.7
Tanggal Produk Terdaftar 28 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extensive measurement functionality: choose the right measurement method for any application
- 4-pole method (Wenner's 4-pole method):
Measure soil resistivity when surveying a grounding design

- 3-pole method:
Precisely measure ground resistance

- MEC (Measuring Earth with a Clamp) function:
Measure ground resistance without disconnecting ground electrodes

- 3-pole method using 4-terminal measurement:
Measure ground resistance values of several ohms or less

- 2-clamp method:
Measure grounding resistance at multiple grounds

- Low-resistance measurement:
Continuity test after ground resistance measurement

Measurement Parameters
- Ground resistance measurement: 4-pole method, 3-pole method, 2-pole method, MEC function, clamp-on measurement (two clamps)
- Soil resistivity measurement: 4-pole method
- Low-resistance measurement: 4-terminal method, 2-terminal method
- Ground potential measurement

Included Accessories
Auxiliary Earthing Rod L9840 (2 piece set) x2, Measurement Cable L9845-31 x1, Measurement Cable L9845-33 x1, Measurement Cable L9845-52 x1, Measurement Cable L9841 x1, Test Lead L9787 x1, Earth Nets Module L9846 x2, Carrying Case C0208 x1, Carrying Case C0209 x1, Protector x1, LR6 Alkaline battery x4, Instruction manual x1, Operating precautions x1
Feature
Measure ground resistance without disconnecting ground electrodes: MEC(*) function
This function augments the 3-pole method with current measurement using a clamp sensor. By measuring only current flowing to the grounding electrode you wish to measure, you can avoid the effects of other grounds. This capability can substantially reduce man-hours spent on measurement work.

*MEC stands for "measuring earth with a clamp."

Measure soil resistivity when surveying a grounding design by 4-pole method
Soil resistivity is measured as part of the grounding design process in advance of building design. Soil resistivity varies with each site’s geological properties. In this process, optimal ground locations as well as grounding electrode shapes, dimensions, and other characteristics are designed based on the assessed soil resistivity.

Built tough to withstand use at harsh sites
- Dirt, sand, and rain resistance, IP67 dust and water protection Since the Earth Tester FT6041 is designed to keep dust and dirt out of its enclosure, you can use it in the field without worrying about mud or dust. If it gets dirty, simply rinse it off with water.

- Operating temperature range -25°C to 65°C
Extreme cold, extreme heat. The FT6041 won’t fail, even during extended operation.

- Drop-proof design 1 m with protector attached
Withstands being dropped onto concrete from a height of 1 m

- Excellent noise resistance, Allowable ground potential: 30.0 V RMS
Even in an environment where the ground potential is 30.0 V RMS, stable ground resistance can be measured.

Designed to shorten work times and reduce operator workload
- Fast measurement! Cord rewinding that doesn’t tangle or twist
The combination of fast measurement that displays measured values in just 6 seconds (3-pole method) and easy-to-use cord rewinding shortens work times.

- Insert just once thanks to 100 kΩ max. allowable resistance
High “allowable resistance of auxiliary grounding electrode” eliminates the inconvenience of needing to insert and reinsert auxiliary electrodes repeatedly in dry soil. The result is shorter work times.

- Make measurements, even on concrete. Newly designed Earth Nets Module L9846
This module is essentially an auxiliary electrode for flat surfaces in which the traditional stakes can’t be inserted. When opened, two copper nets make contact with the surface. Simply make contact and pour water over it to measure ground resistance without inserting any auxiliary electrodes into the ground.

Unique clamp sensor for tight spaces
Earth electrodes are located at the tight spaces. On top of that, some bus bars are also thick. The CT9848 clamping sensor can be used to clamp those points.
The thin, wide bore jaws allow for smooth clamping of the ground electrodes.

Wireless support - It transfers measurements to your smartphone or tablet
Compatible with Wireless Adapter Z3210 (optional). It transfers measurements to your smartphone or tablet and allows you to quickly create reports with field photos and drawings.

GENNECT Cross, a free app designed specifically for use with Hioki measuring instruments, lets you check and manage measurement results and create reports.
The software provides a range of functionality that helps manage data in the field, including photographing measurement sites, placing measurement results on photographs, and saving hand written memos.
Use
Live wire warning, auto power save, soil resistivity display (4-pole method only), zero-adjustment, auto-hold, continuous measurement mode, wireless communication (only when Z3210 is connected), buzzer sound, comparator, switching the display, ground potential overload display (when measuring ground resistance)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan