DJI Air 3S Fly More Combo (DJI RC-N3) 1set

#Nomor SKU S044939892
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Unit 1set
Shutter Speed Wide-Angle Camera 12MP Photo: 1/8000-2 s (2.5-8 s for simulated long exposure); 50MP Photo: 1/8000-2 s
Medium Tele Camera 12MP Photo: 1/16000-2 s (2.5-8 s for simulated long exposure); 48MP Photo: 1/16000-2 s
Maximum Image Size Wide-Angle Camera: 8192×6144; Medium Tele Camera: 8064×6048
Berat (Kg) 3.5
Tanggal Produk Terdaftar 27 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
English
Feature
What's in the box :
DJI Air 3S x1
DJI RC-N3 Remote Controller x1
DJI RC-N3/N2/N1 RC Cable (USB-C Connector) x1
DJI RC-N3/N2/N1 RC Cable (Lightning Connector) x1
DJI Air 3S Intelligent Flight Battery x3
DJI Air 3 Series Spare Low-Noise Propellers (Pair) x3
DJI Air 3S Gimbal Protector x1
Documents (QSG and Safety Guidelines) x1
Type-C to Type-C PD Cable x1
DJI Shoulder Bag x1
DJI Air 3S ND Filter Set (ND8/32/128) x1
DJI Air 3 Series Battery Charging Hub x1

Image Sensor
Wide-Angle Camera: 1-inch CMOS, 50MP Effective Pixels
Medium Tele Camera: 1/1.3-inch CMOS, 48MP Effective Pixels

Lens
Wide-Angle Camera
FOV: 84°
Format Equivalent: 24 mm
Aperture: f/1.8
Focus: 0.5 m to ∞

Medium Tele Camera
FOV: 35°
Format Equivalent: 70 mm
Aperture: f/2.8
Focus: 3 m to ∞

ISO Range
Video
Normal:
100-12800 (Normal)
100-3200 (D-Log M)
100-3200 (HLG)
Slow Motion:
100-6400 (Normal)
100-3200 (D-Log M)
100-3200 (HLG)

Photo
100-6400 (12 MP)
100-3200 (48 MP and 50 MP)

Shutter Speed
Wide-Angle Camera
12MP Photo: 1/8000-2 s (2.5-8 s for simulated long exposure)
50MP Photo: 1/8000-2 s

Medium Tele Camera
12MP Photo: 1/16000-2 s (2.5-8 s for simulated long exposure)
48MP Photo: 1/16000-2 s

Max Image Size
Wide-Angle Camera: 8192×6144
Medium Tele Camera: 8064×6048

Still Photography Modes
Wide-Angle Camera
Single Shot: 12 MP and 50 MP
Burst Shooting: 12 MP, 3/5/7 frames; 50 MP, 3/5 frames
Automatic Exposure Bracketing (AEB): 12 MP, 3/5/7 frames; 50 MP, 3/5 frames at 0.7 EV step
Timed: 12 MP, 2/3/5/7/10/15/20/30/60 s; 50 MP, 5/7/10/15/20/30/60 s

Medium Tele Camera
Single Shot: 12 MP and 48 MP
Burst Shooting: 12 MP, 3/5/7 frames; 48 MP, 3/5 frames
Automatic Exposure Bracketing (AEB): 12 MP, 3/5/7 frames; 48 MP, 3/5 frames at 0.7 EV step
Timed: 12 MP, 2/3/5/7/10/15/20/30/60 s; 48 MP, 5/7/10/15/20/30/60 s

Photo Format
JPEG/DNG (RAW)

Video Resolution
Wide-Angle Camera/Medium Tele Camera:
H.264/H.265
4K: 3840×2160@24/25/30/48/50/60/120*fps
FHD: 1920×1080@24/25/30/48/50/60/120*/240*fps
2.7K Vertical Shooting: 1512×2688@24/25/30/48/50/60fps
* Recording frame rates. The corresponding video plays as a slow-motion video. Slow-motion videos and 4K video recordings only support H.265 encoding.

Video Format
MP4 (MPEG-4 AVC/H.264, HEVC/H.265)

Max Video Bitrate
H.264/H.265: 130 Mbps

Supported File System
exFAT

Color Mode and Sampling Method
Wide-Angle/Medium Tele Camera
Normal (FHD/2.7K): 8-bit 4:2:0 (H.264)
Normal (FHD/2.7K): 10-bit 4:2:0 (H.265)
HLG/D-Log M (FHD/2.7K): 10-bit 4:2:0 (H.264/H.265)
Normal/HLG/D-Log M (4K): 10-bit 4:2:0 (H.265)

Digital Zoom
Wide-Angle Camera: 1-2.9x
Medium Tele Camera: 3-9x

Aircraft
Takeoff Weight
724 g

Dimensions
Folded (without propellers): 214.19×100.63×89.17 mm (L×W×H)
Unfolded (without propellers): 266.11×325.47×106.00 mm (L×W×H)

Max Ascent Speed
10 m/s

Max Descent Speed
10 m/s

Max Horizontal Speed
At sea level, in windless conditions:
21 m/s

At sea level, with 6 m/s tailwind, while flying in the same direction as the wind:
27 m/s
* Measured in a wind tunnel test environment when taking off from an altitude of 0 meter and ascending vertically to a height of 1.5 meters above the ground in the Sport mode, and is for reference only. Always pay attention to reminders on the camera view during your flight.
* 19 m/s in the EU region.

Max Takeoff Altitude
6000 m

Max Flight Time
45 minutes
Measured by DJI Air 3S flying forward at a constant speed of 32.4 kph in a windless environment at sea level, with Obstacle Avoidance Action set to Brake, in photo mode, and from 100% battery level until 0%. Data is for reference only. Always pay attention to reminders in the app during your flight.

Max Hovering Time
41 minutes
Measured by DJI Air 3S hovering in a windless environment at sea level, with Obstacle Avoidance Action set to Brake, in photo mode, and from 100% battery level until 0%. Data is for reference only. Always pay attention to reminders in the app during your flight.

Max Flight Distance
32 km
Measured by DJI Air 3S flying forward at a constant speed of 48.6 kph in a windless environment at sea level, with Obstacle Avoidance Action set to Brake, in photo mode, and from 100% battery level until 0%. Data is for reference only. Always pay attention to reminders in

Global Navigation Satellite System
GPS + Galileo + BeiDou

Hovering Accuracy Range
Vertical:
±0.1 m (with vision positioning)
±0.5 m (with satellite positioning)

Horizontal:
±0.3 m (with vision positioning)
±0.5 m (with satellite positioning)

Mechanical Range
Tilt: -135° to 70°
Roll: -50° to 50°
Pan: -27° to 27°
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan