Spesifikasi
| Maximum Image Size | Wide-Angle Camera: 8192×6144; Medium Tele Camera: 8064×6048 |
|---|---|
| Medium Tele Camera | 12MP Photo: 1/16000-2 s (2.5-8 s for simulated long exposure); 48MP Photo: 1/16000-2 s |
| Shutter Speed Wide-Angle Camera | 12MP Photo: 1/8000-2 s (2.5-8 s for simulated long exposure); 50MP Photo: 1/8000-2 s |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Peringatan
EnglishFeature
What's in the box :DJI Air 3S x1
DJI RC-N3 Remote Controller x1
DJI RC-N3/N2/N1 RC Cable (USB-C Connector) x1
DJI RC-N3/N2/N1 RC Cable (Lightning Connector) x1
DJI Air 3S Intelligent Flight Battery x3
DJI Air 3 Series Spare Low-Noise Propellers (Pair) x3
DJI Air 3S Gimbal Protector x1
Documents (QSG and Safety Guidelines) x1
Type-C to Type-C PD Cable x1
DJI Shoulder Bag x1
DJI Air 3S ND Filter Set (ND8/32/128) x1
DJI Air 3 Series Battery Charging Hub x1
Image Sensor
Wide-Angle Camera: 1-inch CMOS, 50MP Effective Pixels
Medium Tele Camera: 1/1.3-inch CMOS, 48MP Effective Pixels
Lens
Wide-Angle Camera
FOV: 84°
Format Equivalent: 24 mm
Aperture: f/1.8
Focus: 0.5 m to ∞
Medium Tele Camera
FOV: 35°
Format Equivalent: 70 mm
Aperture: f/2.8
Focus: 3 m to ∞
ISO Range
Video
Normal:
100-12800 (Normal)
100-3200 (D-Log M)
100-3200 (HLG)
Slow Motion:
100-6400 (Normal)
100-3200 (D-Log M)
100-3200 (HLG)
Photo
100-6400 (12 MP)
100-3200 (48 MP and 50 MP)
Shutter Speed
Wide-Angle Camera
12MP Photo: 1/8000-2 s (2.5-8 s for simulated long exposure)
50MP Photo: 1/8000-2 s
Medium Tele Camera
12MP Photo: 1/16000-2 s (2.5-8 s for simulated long exposure)
48MP Photo: 1/16000-2 s
Max Image Size
Wide-Angle Camera: 8192×6144
Medium Tele Camera: 8064×6048
Still Photography Modes
Wide-Angle Camera
Single Shot: 12 MP and 50 MP
Burst Shooting: 12 MP, 3/5/7 frames; 50 MP, 3/5 frames
Automatic Exposure Bracketing (AEB): 12 MP, 3/5/7 frames; 50 MP, 3/5 frames at 0.7 EV step
Timed: 12 MP, 2/3/5/7/10/15/20/30/60 s; 50 MP, 5/7/10/15/20/30/60 s
Medium Tele Camera
Single Shot: 12 MP and 48 MP
Burst Shooting: 12 MP, 3/5/7 frames; 48 MP, 3/5 frames
Automatic Exposure Bracketing (AEB): 12 MP, 3/5/7 frames; 48 MP, 3/5 frames at 0.7 EV step
Timed: 12 MP, 2/3/5/7/10/15/20/30/60 s; 48 MP, 5/7/10/15/20/30/60 s
Photo Format
JPEG/DNG (RAW)
Video Resolution
Wide-Angle Camera/Medium Tele Camera:
H.264/H.265
4K: 3840×2160@24/25/30/48/50/60/120*fps
FHD: 1920×1080@24/25/30/48/50/60/120*/240*fps
2.7K Vertical Shooting: 1512×2688@24/25/30/48/50/60fps
* Recording frame rates. The corresponding video plays as a slow-motion video. Slow-motion videos and 4K video recordings only support H.265 encoding.
Video Format
MP4 (MPEG-4 AVC/H.264, HEVC/H.265)
Max Video Bitrate
H.264/H.265: 130 Mbps
Supported File System
exFAT
Color Mode and Sampling Method
Wide-Angle/Medium Tele Camera
Normal (FHD/2.7K): 8-bit 4:2:0 (H.264)
Normal (FHD/2.7K): 10-bit 4:2:0 (H.265)
HLG/D-Log M (FHD/2.7K): 10-bit 4:2:0 (H.264/H.265)
Normal/HLG/D-Log M (4K): 10-bit 4:2:0 (H.265)
Digital Zoom
Wide-Angle Camera: 1-2.9x
Medium Tele Camera: 3-9x
Aircraft
Takeoff Weight
724 g
Dimensions
Folded (without propellers): 214.19×100.63×89.17 mm (L×W×H)
Unfolded (without propellers): 266.11×325.47×106.00 mm (L×W×H)
Max Ascent Speed
10 m/s
Max Descent Speed
10 m/s
Max Horizontal Speed
At sea level, in windless conditions:
21 m/s
At sea level, with 6 m/s tailwind, while flying in the same direction as the wind:
27 m/s
* Measured in a wind tunnel test environment when taking off from an altitude of 0 meter and ascending vertically to a height of 1.5 meters above the ground in the Sport mode, and is for reference only. Always pay attention to reminders on the camera view during your flight.
* 19 m/s in the EU region.
Max Takeoff Altitude
6000 m
Max Flight Time
45 minutes
Measured by DJI Air 3S flying forward at a constant speed of 32.4 kph in a windless environment at sea level, with Obstacle Avoidance Action set to Brake, in photo mode, and from 100% battery level until 0%. Data is for reference only. Always pay attention to reminders in the app during your flight.
Max Hovering Time
41 minutes
Measured by DJI Air 3S hovering in a windless environment at sea level, with Obstacle Avoidance Action set to Brake, in photo mode, and from 100% battery level until 0%. Data is for reference only. Always pay attention to reminders in the app during your flight.
Max Flight Distance
32 km
Measured by DJI Air 3S flying forward at a constant speed of 48.6 kph in a windless environment at sea level, with Obstacle Avoidance Action set to Brake, in photo mode, and from 100% battery level until 0%. Data is for reference only. Always pay attention to reminders in
Global Navigation Satellite System
GPS + Galileo + BeiDou
Hovering Accuracy Range
Vertical:
±0.1 m (with vision positioning)
±0.5 m (with satellite positioning)
Horizontal:
±0.3 m (with vision positioning)
±0.5 m (with satellite positioning)
Mechanical Range
Tilt: -135° to 70°
Roll: -50° to 50°
Pan: -27° to 27°
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qeP111254950-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
