HAGIBIS USB to Type C OTG Adapter 10Gbps High-Speed A to C 1pc

#Nomor SKU S044801809
Wishlist
Rp69.900
Persediaan

Spesifikasi Produk

Unit 1pc
Data Transfer Rate (Gbps) 10
Type A to C
Berat (Kg) 0.2
Tanggal Produk Terdaftar 13 December 2024
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hagibis USB to Type C OTG Adapter 10Gbps High-Speed Data Transfer USB C Male to A Female For Macbook Pro iPhone 15 iPad Tablet

USB3.2Gen2 standard: Supports up to 10Gbps high-speed transmission, Rapid transfer of large files saves practical.

Two models available:There are two choices of USB C Male to USB3.2 Gen2 Female/USB3.2 Gen2 Male to USB C Female in the color selection to meet the needs of different devices, please make sure your selection is correct.

Widely compatible:As a cell phone OTG converter, connected to the U disk can be directly read photos and transfer data; Tablet PC connection, easy to edit documents, enhance work efficiency; laptop connection to complete the interface conversion, can be used to connect cell phones or tablet PCs and other devices to quickly transfer data.

Mini Portable:Easy to carry on the go without taking up space, delicate and compact.

Alloy material:Anodizing process, good heat dissipation
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait