HAGIBIS 19in1 Docking Station with Dual HDMI M.2 SSD Enclosure SD TF U100 Ultra 1pc

#Nomor SKU S044799564
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Unit 1pc
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hagibis USB C Docking Station with Dual HDMI-compatible M.2 SSD Enclosure Ethernet 100W PD USB Hub SD/TF for Laptop Macbook Pro

Unique Integrated USB-C Docking Station: Hagibis innovated and developed this RGB LED Strip Light USB C Hub, which integrates docking station, hard disk enclosure, LED strip light and SD card storage box, make your docking station different from the rest, add color to your desktop

RGB LED Strip Light: Two main modes, sixteen rhythm modes, four levels of brightness adjustable. Voice Control Mode: the light will follow the sound rhythm. Memory Mode: the light will beat when the M.2 hard disk reads or writes

4K@60Hz Multi-Screen Entension: External 2 monitors at the same time, support Mirror Mode and Extended Mode. USB-C(A) is the main dock interface, can control all the interfaces except the right HDMI-compatible. USB-C(B) can only control the right HDMI-compatible interfce. *Tip: Apple M1 chip does not support Multi-Screen, can only expand to one external screen, but M1 Pro and M1 Max chips are not limited

M.2 Hard Drive Enclosure: Compatible with M.2 NVMe and M.2 SATA hard disks, if you use the RGB Memory Mode, the LED strip light will beat when hard disk writes or reads

High-Speed and Stable Wired Ethernet: This USB C dual monitor laptop docking station is equipped with an RJ-45 Gigabit Ethernet Network Port definitely provides stable and faster network connection, automatically adapts to 10M/100M/1000Mbps network transmission. NOT more wait for streaming movies, downloading large files or playing games.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan