Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis USB C Docking Station with Dual HDMI-compatible M.2 SSD Enclosure Ethernet 100W PD USB Hub SD/TF for Laptop Macbook Pro
Unique Integrated USB-C Docking Station: Hagibis innovated and developed this RGB LED Strip Light USB C Hub, which integrates docking station, hard disk enclosure, LED strip light and SD card storage box, make your docking station different from the rest, add color to your desktop
RGB LED Strip Light: Two main modes, sixteen rhythm modes, four levels of brightness adjustable. Voice Control Mode: the light will follow the sound rhythm. Memory Mode: the light will beat when the M.2 hard disk reads or writes
4K@60Hz Multi-Screen Entension: External 2 monitors at the same time, support Mirror Mode and Extended Mode. USB-C(A) is the main dock interface, can control all the interfaces except the right HDMI-compatible. USB-C(B) can only control the right HDMI-compatible interfce. *Tip: Apple M1 chip does not support Multi-Screen, can only expand to one external screen, but M1 Pro and M1 Max chips are not limited
M.2 Hard Drive Enclosure: Compatible with M.2 NVMe and M.2 SATA hard disks, if you use the RGB Memory Mode, the LED strip light will beat when hard disk writes or reads
High-Speed and Stable Wired Ethernet: This USB C dual monitor laptop docking station is equipped with an RJ-45 Gigabit Ethernet Network Port definitely provides stable and faster network connection, automatically adapts to 10M/100M/1000Mbps network transmission. NOT more wait for streaming movies, downloading large files or playing games.
Unique Integrated USB-C Docking Station: Hagibis innovated and developed this RGB LED Strip Light USB C Hub, which integrates docking station, hard disk enclosure, LED strip light and SD card storage box, make your docking station different from the rest, add color to your desktop
RGB LED Strip Light: Two main modes, sixteen rhythm modes, four levels of brightness adjustable. Voice Control Mode: the light will follow the sound rhythm. Memory Mode: the light will beat when the M.2 hard disk reads or writes
4K@60Hz Multi-Screen Entension: External 2 monitors at the same time, support Mirror Mode and Extended Mode. USB-C(A) is the main dock interface, can control all the interfaces except the right HDMI-compatible. USB-C(B) can only control the right HDMI-compatible interfce. *Tip: Apple M1 chip does not support Multi-Screen, can only expand to one external screen, but M1 Pro and M1 Max chips are not limited
M.2 Hard Drive Enclosure: Compatible with M.2 NVMe and M.2 SATA hard disks, if you use the RGB Memory Mode, the LED strip light will beat when hard disk writes or reads
High-Speed and Stable Wired Ethernet: This USB C dual monitor laptop docking station is equipped with an RJ-45 Gigabit Ethernet Network Port definitely provides stable and faster network connection, automatically adapts to 10M/100M/1000Mbps network transmission. NOT more wait for streaming movies, downloading large files or playing games.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
