SECO Milling Cutter Finishing Face Mill R220.30-0080-12CT 1pc
Rp22.999.900
Persediaan
Spesifikasi Produk
| Model Number | R220.30-0080-12CT |
|---|---|
| Unit | 1pc |
| Dimensions (mm) | APMXS: 1 |
| Connection to Equipment | (Shape) arbor |
| Dimension LF (mm) | 50 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Dimension Dc (mm) | 80 |
| Compatible Insert | SE..1203 |
| Dimension DCX (mm) | 80.75 |
| Dimension DCFMS (mm) | 56 |
| Dimension DCB (mm) | 27 |
| M Code | 80112000 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 13 December 2024 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
This is a finishing face mill that allows for blade adjustment to achieve a clean machining surface. CBN insert settings are also available, enabling high-speed finishing of cast iron. This cutter product group can meet the highest finishing surface requirements for various workpiece materials. The combination of breaker shape and material provides a robust specification for cast iron. Adjustable pockets ensure excellent blade height accuracy and reduce setup work with precise inserts. Single-sided positive inserts include long wiper flats to meet the requirements of large diameter cutters with low cutting resistance. The SEEX1203 insert features a crown design for achieving excellent finishing surface and appearance optimized for spindle head and workpiece. This insert is ideal for simultaneous processing with dedicated roughing inserts for rough finishing, as well as customized blade number settings, pitch, and adjustment mechanisms for finishing cutters with various special cutter designs.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan