SECO Milling Cutter Finishing Face Mill

Sebelum PPN:
Rp26.999.900 - Rp98.999.900
Spesifikasi
Compatible InsertSE..1203
Connection to Equipment(Shape) arbor
Dimensions (mm)APMXS: 1
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a finishing face mill that allows for blade adjustment to achieve a clean machining surface. CBN insert settings are also available, enabling high-speed finishing of cast iron. This cutter product group can meet the highest finishing surface requirements for various workpiece materials. The combination of breaker shape and material provides a robust specification for cast iron. Adjustable pockets ensure excellent blade height accuracy and reduce setup work with precise inserts. Single-sided positive inserts include long wiper flats to meet the requirements of large diameter cutters with low cutting resistance. The SEEX1203 insert features a crown design for achieving excellent finishing surface and appearance optimized for spindle head and workpiece. This insert is ideal for simultaneous processing with dedicated roughing inserts for rough finishing, as well as customized blade number settings, pitch, and adjustment mechanisms for finishing cutters with various special cutter designs.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait