Non Brand Straight Oilless Bushing SSB081212 1pc
Rp95.900
Persediaan
Spesifikasi Produk
| Model Number | SSB081212 |
|---|---|
| Unit | 1pc |
| Shape | Straight type |
| Operating Temperature Range (°C) | No lubrication: -40 to +200 Regular lubrication: -40 to +150 |
| Outer Diameter d (mm) | 12(+0.018 to +0.007) |
| Overall Length L (mm) | 12 |
| Inner Diameters d (mm) | 8(+0.028 to +0.013) |
| Tolerance L (mm) | -0.1 to 0.3 |
| Suitable Washer | SSW-0803 |
| Allowable PV Value (N/mm² m/s) | No lubrication: 1.65, Regular lubrication: 3.25 |
| Allowable PV Value (kgf/cm² m/min) | No lubrication: 1000, Regular lubrication: 2000 |
| Allowable Maximum Surface Pressure P (N/mm²) | 29 |
| Allowable Maximum Surface Pressure P (kgf/cm²) | 296 |
| Allowable Maximum Speed (m/s) | No lubrication: 0.5 , Periodic lubrication: 1.0 |
| Allowable Maximum Speed V (m/min) | No lubrication: 30, Periodic lubrication: 60 |
| M Code | 76392104 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 02 April 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan