IRIS OHYAMA RVBOX400 RV400R 1pc
Rp309.900
Persediaan
Spesifikasi Produk
| Model Number | RV400R |
|---|---|
| Unit | 1pc |
| Color | Charcoal gray |
| Capacity (L) | About 28 |
| Allowable Load (kg) | 80 |
| External Dimensions/Width (mm) | 423 |
| External Dimensions/Height (mm) | 317 |
| Depth (mm) | 397 |
| Effective Internal Dimensions/Depth (mm) | 249 |
| Effective Internal Dimensions/Height (mm) | 272 |
| Effective Internal Dimensions/Width (mm) | 303 |
| Material | Main Unit; Polypropylene |
| M Code | 79420637 |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
[Load capacity: 80kg] This RV BOX is ideal for storing car and leisure equipment. It can also be used as a bench or step stool.
Feature
[Load Capacity 80kg] This RV BOX is perfect for storing car and leisure goods. It can also be conveniently used as a bench or step stool.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan