IRIS OHYAMA RVBOX400

Sebelum PPN:
Rp379.900
Spesifikasi
Allowable Load (kg)80
Capacity (L)About 28
ColorCharcoal gray
Depth (mm)397
Effective Internal Dimensions/Depth (mm)249
Effective Internal Dimensions/Height (mm)272
Effective Internal Dimensions/Width (mm)303
External Dimensions/Height (mm)317
External Dimensions/Width (mm)423
MaterialMain Unit; Polypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Load capacity: 80kg] This RV BOX is ideal for storing car and leisure equipment. It can also be used as a bench or step stool.
Feature
[Load Capacity 80kg] This RV BOX is perfect for storing car and leisure goods. It can also be conveniently used as a bench or step stool.

Ulasan Produk

Tidak ada ulasan