Union Sangyo (UNION) Cabin Filter (Filter Udara Kabin) AC-103-1 1pc

Rp319.900
Persediaan

Spesifikasi Produk

Model Number AC-103-1
Unit 1pc
Main Compatible Genuine Part No. 87139-47010,87139-33010,87139-28010,1YT2-61-J6X,1YT5-61-J6X,CDY3-61-J6X,G3015AG010,LC74-61-P11A,LDY3-61-J6X,LDY4-61-148,SAA3330000,72880AG000,8713932010,8713947020,8850820120,8888032010,8888032020,LC7461P11,LD2361P11A,LDY461J6X,X7288AG000
Manufacturer Toyota
Cross Reference Part No. (TACTI) 145350840
Cross Reference Part No. (TOYO) CT-102
Cross Reference Part No. (NITTO) F-003
Cross Reference Part No. (DENSO) 014535-0840
Cross Reference Part No. (PMC) PC-103
Other Company Reference Part Number (BOSCH) AC-T2
Cross Reference Part No. (MICRO) RCF1802W
Reference Number of Other Companies (Roadpartner) 1PT2-61-J6X
Our reference product number (Monotarou) 11134015【ACF-2312】
Main Compatible Vehicles Alphard, Estima
M Code 10103572
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 November 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use of copper Cellgaia Deodorization with high cation exchange Cellgaia replaces copper ions Cellgaia is a patented product of Rengo Co., Ltd. (Japan, USA, Canada, UK, etc.)
*Please be sure to check the "genuine part number" as the type differs depending on the model and year even if it is the same model. * AC-101, AC-102 and AC-103 are standard type filter papers.
Warning
*Please be sure to check the "genuine part number" as the type differs depending on the model and year even for the same car model.
*AC-101, AC-102, and AC-103 are standard type filter papers.
Feature
Deodorization by using copper cellgaia
Copper ions are exchanged with Cellgaia, which has high cation exchange properties.
Cellgaia is a patented product of Rengo Co., Ltd.
(Japan, America, Canada, UK, etc.)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait