FLUKE Networks TS54 Pro LCD Butt-In Test Set + TDR TS54-BANA 4mm BAN, X-LG ALIG, Test PRB 1set
Rp25.999.900
Persediaan
Spesifikasi Produk
| Model Number | TS54-BANA |
|---|---|
| Unit | 1set |
| Altitude (m) | to 3000 (Max.) |
| Relative Humidity (%) | 95 (to 30°C); 75 (to 40°C); 45 (to 50°C); 30 (to 60°C) |
| Storage Temperature (°C) | -30 to 66 |
| Pulsing Rate (pps) | 10 ±1 |
| Interdigit Interval (ms) | >300 |
| Break/Make Ratio | 60/40 |
| DC Resistance Off-Hook (Ω) | 150 |
| DC Resistance On-Hook (MΩ) | >3 |
| Digit Capacity | 23 digits per memory |
| Hook Flash Duration (ms) | (User Programmable Default) 600 |
| Measurement (inch) | 10x3.75x4.25 |
| Memory Capacity | 10 speed dial memories plus one last number redial memory |
| Tone Frequency Error | ±1.5 % maximum |
| Tone Level (dBm) | -3 combined (typical) |
| Current Range (Off-Hook) (mA) | 10 to 100 |
| Drop Test | Passes 20 foot drop test |
| Handset Functions Temperature (°C) | -30 to 60 |
| PBX Pause Duration (s) | 4 |
| Resistance During Break (kΩ) | >100 |
| Water Resistance | Designed to be rain and moisture resistant |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 22 November 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Fluke Networks' new TS52 PRO Test Set features the latest in test set technology. Designed with a superior, radiant liquid crystal display (LCD) user interface, it allows you to see what cannot be heard in any outside plant environment.
The innovative TS54 TDR (Time Domain Reflector) is perfect for voice, data and video technicians and communication service provider technicians who need a best-in-class test set combined with a powerful TDR and toner. Fluke Networks took the best telephone test set features and design and combined them into one. There's nothing else like the TS54 TDR on the market today. No longer will you need to carry a separate TDR, toner, pair identifier and butt-in test set-everything you need is in one newly redesigned and compact package.
The TS54 delivers 20% more extreme weather protection with the latest advancements to our patented RainSafe, DropSafe and DataSafe technology. This means the TS54 is weatherproof and rugged and able to butt in on live DSL lines to test POTS quality without crashing data service.
Premium Voice, Data, and Video Telephone Test Set
Features
TDR - find cable length measurement and locate faults on virtually all types of cable including twisted pair, coaxial, and parallel conductors
Toner - five separate tones for fast and easy differentiation between multiple wire pairs
SmartTone - short the correct pair and tone changes for exact pair identification
The innovative TS54 TDR (Time Domain Reflector) is perfect for voice, data and video technicians and communication service provider technicians who need a best-in-class test set combined with a powerful TDR and toner. Fluke Networks took the best telephone test set features and design and combined them into one. There's nothing else like the TS54 TDR on the market today. No longer will you need to carry a separate TDR, toner, pair identifier and butt-in test set-everything you need is in one newly redesigned and compact package.
The TS54 delivers 20% more extreme weather protection with the latest advancements to our patented RainSafe, DropSafe and DataSafe technology. This means the TS54 is weatherproof and rugged and able to butt in on live DSL lines to test POTS quality without crashing data service.
Premium Voice, Data, and Video Telephone Test Set
Features
TDR - find cable length measurement and locate faults on virtually all types of cable including twisted pair, coaxial, and parallel conductors
Toner - five separate tones for fast and easy differentiation between multiple wire pairs
SmartTone - short the correct pair and tone changes for exact pair identification
Feature
- Highly Portable- Familiar Cell Phone Menu (Contacts, etc)
- No-Reverse Battery Design
- Quick One-Button TDR Test
- 4mm Banana Plug Kit Available
- Improved Durability (IP64)
- Opens and Shorts to 3000ft (975m)
- Integrated Toner to 10miles (16000m)
- SmartTone (5 different tones) for Exact Pair Identification
- Extra Large LCD w/ Glow-in-Dark Keys
- Caller ID w/ Call Waiting
- Headset Compatible
Additional key testing functions include:
Data indication - warns when data is present on the line
Voltage indication/measurement - identifies potential line problems
Current (mA) indication/measurement - verifies sufficient line current
Caller-ID with Call Waiting — verifies functional service
DTMF Digit Grabbing — isolates faulty customer premise equipment
Detects dial tone, places andreceives calls
Polarity
Additional Features:
DropSafe PRO - passed 20-foot drop test onto concrete
RainSafe PRO - protection for extreme weather conditions
DataSafe PRO - prevents disruption of data transmission on the line
High-visibility keypad with glow-in-the-dark keys for any outside plant environment
Extra-large, backlit LCD screen
Familiar, cell phone-like menu and user interface
Two-way, hands-free speakerphone
Low bateery and mute indication
Optional headset
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan